Flat Shipping

Flat Shipping at €24.99 + VAT

BLANCETT B111-121 Flowmeter Turbine 180 Gpm 2 Inch Mnpt | AE9YWY 6NZT8

BLANCETT B111-121 Flowmeter Turbine 180 Gpm 2 Inch Mnpt

Item: AE9YWY Model: B111-121Cross Ref: 6NZT8
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,615.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlowmeter
Chamber MaterialStainless Steel
Connection Size2"
Connection TypeNPT
Fits Pipe Size2"
Flow Range15-180 GPM
Flow Rate Range15-180 GPM
Flowmeter TypeTurbine
Fluid Temp.-150°F to +350°F
For Pipe Size2"
Gpm Max.180 GPM
GradeGrade 316
Housing MaterialStainless Steel
Includes Flow Rate Adjustment KnobNo
Includes Pressure GaugeNo
Includes TotalizerNo
Max. Flow Rate180 GPM
Max. Pressure5000 psi
Max. Temp.425°F
Max. Viscosity150 SUS
Media TypeOils, Water
Min. Flow Rate15 GPM
Min. Media Temp.-150°F
Mounting LocationInline
Mounting OrientationUniversal
Output TypeFrequency
Overall Height4 1/4"
Overall Length6"
Overall Width2 3/8"
Pressure Drop - 100% Flow16 psi
Pulse Rate330 pulses/gal.
Pulses Per Gallon330 pulses/gal.
Rotor MaterialStainless Steel
Series1100 Series
Shaft MaterialTungsten Carbide
Temp.350°F
Termination TypeNot Listed
TypeTurbine
Unit Of MeasureGal.
Wetted MaterialStainless Steel, Tungsten Carbide
Accuracy %+/-1%
Inlet/outlet Connection2" NPT
Manufacturer Warranty Length1 yr.
Overall Length6"
Overall Width2.4"
Product TypeTurbine Flow Meter
StandardsCSA C22.2 NO. 30-M1986, MET LABS FILE NO. E11286, UL1203
TerminationNot Listed

Shipping Info:

Ship weight (kg) 2.9475
Ship height (cm)8.64
Ship length (cm)20.07
Ship width (cm)13.72
HS code9026104000
Country of OriginUS

Product Variants

ProductModelConnection SizeConnection TypeMin. Flow RateMax. Flow RateMin. Media Temp.Max. ViscosityMax. Operating PressureOverall LengthPrice
DAYTON 12F730 Flowmeter Mechanical 32 Gpm 1 Inch Fnpt | AA4CXB 12F7301"FNPT5 GPM32 GPM-10°F9400 SUS145 psi7"€366.23
DAYTON 12F736 Flowmeter Mechanical 32 Gpm 3/4 Inch Fnpt | AA4CXH 12F7363/4"FNPT5 GPM32 GPM-10°F9400 SUS145 psi7"€300.68
DAYTON 40M286 Flowmeter Mechanical 3/4 Inch 4 To 20 Gpm | AD3QNN 40M2863/4"FNPT4 GPM20 GPM-10°F9088 SUS50 psi6"€265.62
DAYTON 40M287 Flowmeter Mechanical 1 Inch 4 To 20 Gpm | AD3QNP 40M2871"FNPT4 GPM20 GPM-10°F9088 SUS50 psi6"€265.62
PULSAFEEDER MTR100-G Flowmeter 20 Gpm 150 Psi 3/4 Inch | AF7WXX 22UM61 MTR100-G3/4"NPT0.25 GPM20 GPM35°F31 SUS150 psi11 5/8"€412.44
PULSAFEEDER MTR101-G Flowmeter 20 Gpm 150 Psi 3/4 Inch 0.1 Ppg | AF7WXY 22UM62 MTR101-G3/4"NPT0.25 GPM20 GPM35°F31 SUS150 psi11 5/8"€450.65
PULSAFEEDER MTR103-G Flowmeter 20 Gpm 150 Psi 3/4 Inch 0.5 Ppg | AF7WXZ 22UM63 MTR103-G3/4"NPT0.25 GPM20 GPM35°F31 SUS150 psi11 5/8"€707.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BLANCETT B111-121 Flowmeter Turbine 180 Gpm 2 Inch Mnpt
€1,615.04 /unit