BLACOH FLUID CONTROL SPS-10-2-E Pump Leak Containment, 150 PSI Max. Pressure, 3/4 Inch FNPT, Polypropylene | CG6LJW

BLACOH INDUSTRIES SPS-10-2-E Pump Leak Containment, 150 PSI Max. Pressure, 3/4 Inch FNPT, Polypropylene

Item: CG6LJW Model: SPS-10-2-E
Limited Availability
€3,380.40 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPump Leak Containment
Inlet Size3/4"
Inlet TypeFNPT
Max. Pressure150 psi
Non Wetted MaterialNoryl
SeriesSPILLSTOP Series
Volume Capacity175 cu. in.
Wetted MaterialPolypropylene

Product Variants

ProductModelInlet SizeWetted MaterialNon Wetted MaterialMax. PressureInlet TypeVolume CapacityTypePrice
BLACOH FLUID CONTROL SPS-20-2 Pump Leak Containment, 150 PSI Max. Pressure, 3/4 Inch FNPT, SS Wetted Material | CG6LJX SPS-20-23/4"Stainless SteelNoryl150 psiFNPT175 cu. in.-€5,479.65
RFQ
BLACOH FLUID CONTROL SPS-21-2 Pump Leak Containment, 150 PSI Max. Pressure, 3/4 Inch FNPT, SS Wetted Material | CG6LJY SPS-21-23/4"Stainless SteelStainless Steel150 psiFNPT175 cu. in.Spillstop€7,098.30
RFQ
BLACOH FLUID CONTROL SPS-21-2-AT Pump Leak Containment, 150 PSI Max. Pressure, 3/4 Inch FNPT, SS Wetted Material | CG6LJZ SPS-21-2-AT3/4"Stainless SteelStainless Steel150 psiFNPT175 cu. in.-€7,269.75
RFQ
BLACOH FLUID CONTROL SPS-21-2-W-AT Pump Leak Containment, 150 PSI Max. Pressure, 3/4 Inch FNPT, SS Wetted Material | CG6LKA SPS-21-2-W-AT3/4"Stainless SteelStainless Steel150 psiFNPT175 cu. in.-€7,711.20
RFQ
BLACOH FLUID CONTROL SPS-21-3-W-AT Pump Leak Containment, 150 PSI Max. Pressure, 1 Inch FNPT, SS Wetted Material | CG6LKB SPS-21-3-W-AT1"Stainless SteelStainless Steel150 psiFNPT175 cu. in.-€8,352.45
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BLACOH INDUSTRIES SPS-10-2-E Pump Leak Containment, 150 PSI Max. Pressure, 3/4 Inch FNPT, Polypropylene
€3,380.40 /unit