Flat Shipping

Flat Shipping at €24.99 + VAT

BLACKHAWK 44B4MDBK Duty Belt With Loop, Waist 32 To 36, 2 Inch Width, Black, Nylon Web | CN9QZA

BLACKHAWK 44B4MDBK Duty Belt With Loop, Waist 32 To 36, 2 Inch Width, Black, Nylon Web

Item: CN9QZA Model: 44B4MDBKCross Ref: 6TTP5
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€67.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLoop
ColorBlack
MaterialNylon Web
TypeReinforced
Width2"
Belt MaterialWeb Nylon
ClosureLoop
Closure StyleLoop
FinishWeb
Max. Compatible Waist Size36"
Min. Compatible Waist Size32"
SizeM
StyleDuty
Waist Size32" to 36"

Shipping Info:

Ship weight (kg) 0.2655
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelColorMaterialWaist SizeTypeStyleFinishPkg. Qty.Price
BLACKHAWK 41UB01 Belt, Universal, 1 3/4 Inch Width, Black, Webbing, 9 In | CN9QWP 41UB01------1€22.07
BLACKHAWK 41CQ02MC Belt, 41 Inch To 51 Inch, Multicam, Webbing | CN9QWQ 41CQ02MCMulticamWebbing-CQBRiggers-1€70.31
BLACKHAWK 41CQ01MC Belt, 41 Inch, Multicam, Webbing | CN9QWR 41CQ01MCMulticamWebbing-CQBRiggers-1€69.24
BLACKHAWK 44AK10BK-SM Duty Belt, 26 Inch To 30 Inch, Black, Cordura | CN9QWT 44AK10BK-SMBlackCordura-Gear Kit--1€234.87
BLACKHAWK 44AK10BK-MD Duty Belt, 32 Inch To 36 Inch, Black, Cordura | CN9QWU 44AK10BK-MDBlackCordura-Gear Kit--1€234.87
BLACKHAWK 44AK10BK-LG Duty Belt, 38 Inch To 42 Inch, Black, Cordura | CN9QWV 44AK10BK-LGBlackCordura-Gear Kit--1€234.87
BLACKHAWK 44B3SMBK Duty Belt, Waist 26 To 30, 2 Inch Width, Black, Nylon Web | CN9QWW 44B3SMBKBlackNylon Web-Reinforced--1€56.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BLACKHAWK 44B4MDBK Duty Belt With Loop, Waist 32 To 36, 2 Inch Width, Black, Nylon Web
€67.04 /unit