Flat Shipping

Flat Shipping at €24.99 + VAT

BLACKBURN (T&B) 10H Split-Bolt Connector 1/0 Stranded to 4 Solid | AH9KAH 3LJ68

BLACKBURN (T&B) 10H Split-Bolt Connector 1/0 Stranded to 4 Solid

Item: AH9KAH Model: 10HCross Ref: 3LJ68
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€22.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSplit-Bolt Connector
ConnectsCopper To Copper Wire
Head StyleHex Head
Head TypeHex
MaterialBronze
Min. Tap Conductor W/1 Max. Main (awg)14 AWG
Wire Size Range With Equal Main And Tap4 AWG to 1/0 AWG
Body FinishPlain
Body MaterialBronze
Compatible Manufacturer Model Number10H
For Conductor MaterialCopper
For Maximum Equal Wire Size1/0 AWG
For Maximum Run Wire Size(2) 1/0 AWG
For Maximum Tap Wire Size1/0 AWG
For Minimum Equal Wire Size4 AWG
For Minimum Run Wire Size(2) 4 AWG
For Minimum Tap Wire Size4 AWG
Head Width3/4"
Hex Nut Size0.938"
Maximum Voltage600V
Minimum Tap Conductor W/1 Maximum Main (awg)14 AWG
Overall Length1.59"
Overall Width3/4"
Pressure Bar MaterialCopper
Rohs CompliantYes
Special FeaturesCorrosion Resistant, High Strength
StandardsCSA CERTIFIED, UL E9809
Torque65 lbs.-in.

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)2.54
Ship length (cm)4.32
Ship width (cm)2.79
Country of OriginMX

Product Details:

    • Pressure Bar Material : Copper

Product Variants

ProductModelWire Size Range With Equal Main And TapMin. Tap Conductor W/1 Max. Main (awg)Wire Range W/equal Main And Tap (awg)Head StyleMaterialConnectsHead TypeMin. Tap Conductor SizePrice
BLACKBURN (T&B) 20H Split-Bolt Connector 2 Stranded to 2/0 Stranded | AH9KAJ 3LK34 20H2 AWG to 2/0 AWG14 AWG-Hex HeadBronzeCopper To Copper WireHex-€34.88
BLACKBURN (T&B) 2H Split-Bolt Connector 6 Solid to 2 Solid | AH9KAK 3LK36 2H6 AWG to 2 AWG14 AWG6 AWG to 2 AWGHex HeadBronzeCopper To Copper WireHex-€12.24
BLACKBURN (T&B) 350M Split-Bolt Connector 250 to 350 kcmil | AH9KAL 3LK56 350M250 kcmil to 350 kcmil-250 kcmil to 350 kcmilHex HeadBronzeCopper To Copper WireHex-€86.49
BLACKBURN (T&B) 3H Split-Bolt Connector 8 Solid to 3 Solid | AH9KAM 3LK57 3H8 AWG to 3 AWG16 AWG8 AWG to 3 AWGHex HeadBronzeCopper To Copper WireHex16 AWG€7.39
BLACKBURN (T&B) 40H Split-Bolt Connector 1 Stranded to 250 kcmil | AH9KAN 3LK58 40H1 AWG to 250 kcmil8 AWG1 AWG to 250 kcmilHex HeadBronzeCopper To Copper WireHex-€43.97
BLACKBURN (T&B) 4H Split-Bolt Connector 8 Solid to 4 Solid | AH9KAP 3LK69 4H8 AWG to 4 AWG14 AWG8 AWG to 4 AWGHex HeadBronzeCopper To Copper WireHex-€8.92
BLACKBURN (T&B) 500M Split-Bolt Connector 400 to 500 kcmil | AH9KAQ 3LK70 500M400 kcmil to 500 kcmil-400 kcmil to 500 kcmilHex HeadBronzeCopper To Copper WireHex-€100.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BLACKBURN (T&B) 10H Split-Bolt Connector 1/0 Stranded to 4 Solid
€22.25 /unit