BLACK DIAMOND BD-1220 Snap-Up Contaftment Berm 1795 gal 20 Feet Width | AH4UXA 35LR87

BLACK DIAMOND BD-1220 Snap-Up Contaftment Berm 1795 gal 20 Feet Width

Item: AH4UXA Model: BD-1220Cross Ref: 35LR87
In Stock

Get it by Tuesday, Jun 10

€1,686.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSnap-Up Containment Berm
ColorBlack
Height12"
Includes Wellhead HoodNo
Indoor/outdoorIndoor, Outdoor
Length12 ft.
MaterialPVC
Recycled Content (%)No Recycled Content
ShapeRectangle
Sidewall TypeStruts With Sleeves
Spill Capacity1795 gal.
Supports Npdes ComplianceYes
Width20 ft.
Bottom Inside Widths12 ft.
Dimensions12 ft. x 20 ft.
Material Thickness28 oz.
Product TypeContainment Berm
StandardsEPA 40 CFR 264.175, SPCC, UFC, NPDES
Supports Spcc ComplianceYes

Shipping Info:

Ship weight (kg) 90
Ship height (cm)40.64
Ship length (cm)101.6
Ship width (cm)121.92
Country of OriginUS

Product Variants

ProductModelSpill CapacityShapeMaterialColorIncludes Wellhead HoodRecycled Content (%)Indoor/outdoorPrice
BLACK DIAMOND BD-44 Snap-Up Contaftment Berm 119 gal. 4 Feet Width | AH4UWT 35LR80 BD-44119 gal.SquarePVCBlackNoNo Recycled ContentIndoor, Outdoor€769.46
BLACK DIAMOND BD-55 Snap-Up Contaftment Berm 187 gal. 5 Feet Width | AH4UWU 35LR81 BD-55187 gal.SquarePVCBlackNoNo Recycled ContentIndoor, Outdoor€682.86
BLACK DIAMOND BD-66 Snap-Up Containment Berm 269 gal. 6 x 6 Feet Width | AH4UWV 35LR82 BD-66269 gal.SquarePVCBlackNoNo Recycled ContentIndoor, Outdoor€839.95
BLACK DIAMOND BD-88 Snap-Up Contaftment Berm 479 gal. 8 Feet Width | AH4UWW 35LR83 BD-88479 gal.SquarePVCBlackNoNo Recycled ContentIndoor, Outdoor€969.12
BLACK DIAMOND BD-1010 Snap-Up Contaftment Berm 748 gal. 10 Feet Width | AH4UWX 35LR84 BD-1010748 gal.SquarePVCBlackNoNo Recycled ContentIndoor, Outdoor€1,073.92
BLACK DIAMOND BD-1212 Snap-Up Contaftment Berm 1077 gal 12 Feet Width | AH4UWY 35LR85 BD-12121077 gal.SquarePVCBlackNoNo Recycled ContentIndoor, Outdoor€1,534.44
BLACK DIAMOND BD-1616 Snap-Up Containment Berm 1915 gal 16 Feet Width | AH4UWZ 35LR86 BD-16161915 gal.SquarePVCBlackNoNo Recycled ContentIndoor, Outdoor€1,790.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BLACK DIAMOND BD-1220 Snap-Up Contaftment Berm 1795 gal 20 Feet Width
€1,686.77 /unit