BLACK DIAMOND 5400-BD-D Drum Spill Containment Pallet | CV3BWW

BLACK DIAMOND 5400-BD-D Drum Spill Containment Pallet

Item: CV3BWW Model: 5400-BD-DCross Ref: 35LT90
In Stock

Get it by Tuesday, Jun 10

€457.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrum Spill Containment Pallet
ColorBlack
Compatible Ramp5039-BD
CompositionPolyethylene
Covered/uncoveredUncovered
Drain IncludedYes
FluorinatedNo
For Number Of 55 Gal. Drums4
For Use With Grainger Item Number35LT79
For Use With Mfr. Model Number7006-BK
For Use With Standard ForkYes
Forklift PocketsFour Way
Grate ColorBlack
Grate MaterialPolyethylene
Height11 1/4"
IncludesDrain
Includes Overflow BladderNo
Indoor/outdoorIndoor, Outdoor , Indoor/Outdoor
InlineNo
Length54"
Load Capacity2000 lbs.
Low ProfileNo
Manufacturer WarrantyNo
MaterialPolyethylene
ModularNo
Modular TypeNonmodular , Not Modular
Number Of Drums4
Opening TypeNo Doors
Pallet ColorBlack
Pallet MaterialPolyethylene
Percent RecycledNo Recycled Content
Spill Capacity66 gal.
Spill Containment Opening TypeNo Cover
Sump Connection CapabilityNo
Supports Npdes ComplianceYes
Usable Length48"
Usable Width48"
Width54"
For Use With Ramp Grainger Part Number35LT79
Grate Compatible Grainger Part Number4TAL7
Grate Connection Compatible Mfr. Model Number7006-BK
Includes DrainYes
Product TypeSpill Pallet
Recycled Content (%)No Recycled Content
StandardsEPA 40 CFR 264.175, SPCC, NPDES, UFC
Supports Spcc ComplianceYes

Shipping Info:

Ship weight (kg) 30.6
Ship height (cm)28.58
Ship length (cm)137.16
Ship width (cm)137.16
Country of OriginUS

Product Variants

ProductModelFor Number Of 55 Gal. DrumsLoad CapacityHeightNumber Of DrumsDrain IncludedIndoor/outdoorModular TypeInlinePrice
BLACK DIAMOND 5222-BD Drum Spill Containment Pallet | CV3BWX 5222-BD21000 lbs.21 1/2"2NoIndoor/OutdoorNot ModularYes€448.26
BLACK DIAMOND 5222-BD-D Drum Spill Containment Pallet 66 Gal Spill Capacity, Black, Polyethylene | CV3BWY 5222-BD-D21000 lbs.21 1/2"2YesIndoor/OutdoorNot ModularYes€490.08
BLACK DIAMOND 5400-BD Drum Spill Containment Pallet 66 Gal Spill Capacity, Black, Polyethylene | CV3BWZ 5400-BD42000 lbs.11 1/4"4NoIndoor/OutdoorNot ModularNo€475.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BLACK DIAMOND 5400-BD-D Drum Spill Containment Pallet
€457.31 /unit