Flat Shipping

Flat Shipping at €24.99 + VAT

BLACK & DECKER BDEMS600 Mouse Detail Sander | CN9PUV

BLACK & DECKER BDEMS600 Mouse Detail Sander

Item: CN9PUV Model: BDEMS600Cross Ref: 41VG20
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€83.79 /unit
This product can only be shipped in multiples of 2
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSander
Battery Amp Hours1.2 Ah
Battery IncludedNo
Cordless Vs CordedCorded
Height5.4 IN
Length10.1 IN
Max Rpm14000 RPM
Product ApplicationSanding
Warranty2 Year Limited Warranty
Width4.6 IN

Shipping Info:

Ship weight (kg) 1.26
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BLACK & DECKER BDEMS600 Mouse Detail Sander
€83.79 /unit