Flat Shipping

Flat Shipping at €24.99 + VAT

BL SS6003 Radial Ball Bearing Stainless Steel 17mm | AG4ZFH 35JC90

BL BEARINGS SS6003 Radial Ball Bearing Stainless Steel 17mm

Item: AG4ZFH Model: SS6003Cross Ref: 35JC90
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€20.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRadial Ball Bearing
Abec Rating1
Abec Tolerance1
Bearing MaterialStainless Steel
Bearing TypeOpen
Bore Dia.17 mm
Bore Tolerance-0.008 mm to 0 mm
Cage MaterialStainless Steel
Dynamic Load Capacity1350 lbs.
Industry NumberSS6003
Max. Speed26000 RPM
Outside Dia.35 mm
Outside Dia. Tolerance-0.01 mm to +0.01 mm
Static Load Capacity730 lbs.
Temp. Range-40°F to +350°F
Width10 mm
Ball MaterialAlloy Steel
Bore Diameter17 mm
ClosureOpen
Closure & Seal TypeOpen
Dynamic Radial Load Capacity1690 lbf.
Maximum Speed26000 RPM
Number Of RowsOne
Outer Ring Width10 mm
Outside Diameter35 mm
Outside Diameter Tolerance+0/-0.01 mm
Resistance PropertiesCorrosion Resistant
Retaining Ring GrooveNo
Ring MaterialStainless Steel
Ring Material GradeGrade 440C
StandardsAFBMA, ISO CERTIFIED 9001
Static Radial Load Capacity720 lbf.

Shipping Info:

Ship weight (kg) 0.036
Ship height (cm)1
Ship length (cm)3.5
Ship width (cm)3.5
HS code8482105048

Product Variants

ProductModelIndustry NumberBore Dia.Outside Dia.Cage MaterialBearing MaterialMax. SpeedDynamic Load CapacityStatic Load CapacityPrice
BL 6000/C3 Radial Ball Bearing PS 10mm 6000 | AG4YTM 35HZ48 6000/C3600010 mm26 mmSteelSteel34000 RPM1030 lbs.440 lbs.€3.65
BL 6001/C3 Radial Ball Bearing PS 12mm 6001 | AG4YTN 35HZ49 6001/C3600112 mm28 mmSteelSteel30000 RPM1150 lbs.540 lbs.€3.44
BL 6002/C3 Radial Ball Bearing PS 15mm 6002 | AG4YTP 35HZ50 6002/C3600215 mm32 mmSteelSteel28000 RPM1260 lbs.640 lbs.€4.27
BL 6003/C3 Radial Ball Bearing PS 17mm 6003 | AG4YTQ 35HZ51 6003/C3600317 mm35 mmSteelSteel26000 RPM1350 lbs.730 lbs.€4.38
BL 6004/C3 Radial Ball Bearing PS 20mm 6004 | AG4YTR 35HZ52 6004/C3600420 mm42 mmSteelSteel21000 RPM2110 lbs.1140 lbs.€5.63
BL 6005/C3 Radial Ball Bearing PS 25mm 6005 | AG4YTT 35HZ53 6005/C3600525 mm47 mmSteelSteel18000 RPM2260 lbs.1320 lbs.€7.75
BL 6006/C3 Radial Ball Bearing PS 30mm 6006 | AG4YTU 35HZ54 6006/C3600630 mm55 mmSteelSteel15000 RPM2970 lbs.1860 lbs.€9.34

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BL BEARINGS SS6003 Radial Ball Bearing Stainless Steel 17mm
€20.31 /unit