Flat Shipping

Flat Shipping at €24.99 + VAT

BL R2 2RS PRX Mini Ball Bearing PS 3mm R2 2RS | AG4ZER 35JC74

BL BEARINGS R2 2RS PRX Mini Ball Bearing PS 3mm R2 2RS

Item: AG4ZER Model: R2 2RS PRXCross Ref: 35JC74
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMiniature Ball Bearing
Abec Rating1
Abec Tolerance1
Bearing MaterialSteel
Bearing TypeDouble Sealed
Bore Dia.1/8"
Bore Tolerance-0.0003" to 0"
Cage MaterialSteel
Dynamic Load Capacity144 lbs.
Industry NumberR2-2RS
LubricationPolyrex EM Grease
Max. Speed55000 RPM
Outside Dia.3/8"
Outside Dia. Tolerance0" to 0"
Seal MaterialSynthetic Rubber
Static Load Capacity50 lbs.
Temp. Range-40°F to +350°F
Width0.156"

Shipping Info:

Ship weight (kg) 0.0004
Ship height (cm)0.4
Ship length (cm)0.95
Ship width (cm)0.95
HS code8482105044

Product Variants

ProductModelIndustry NumberBore Dia.Outside Dia.Cage MaterialBearing MaterialMax. SpeedDynamic Load CapacityStatic Load CapacityPrice
BL R3 2RS PRX Mini Ball Bearing PS 5mm R3 2RS | AG4ZET 35JC75 R3 2RS PRXR3-2RS0.187"1/2"SteelSteel48000 RPM295 lbs.110 lbs.€3.39
BL R4 2RS PRX Mini Ball Bearing PS 6mm R4 2RS | AG4ZEU 35JC76 R4 2RS PRXR4-2RS1/4"5/8"SteelSteel54000 RPM335 lbs.139 lbs.€4.31
BL R6 2RS PRX Mini Ball Bearing PS 10mm R6 2RS | AG4ZEV 35JC77 R6 2RS PRXR6-2RS3/8"7/8"SteelSteel38000 RPM745 lbs.315 lbs.€4.31
BL R8 2RS PRX Mini Ball Bearing PS 13mm R8 2RS | AG4ZEW 35JC78 R8 2RS PRXR8-2RS1/2"1 1/8"SteelSteel29000 RPM1148 lbs.535 lbs.€4.54
BL R10 2RS PRX Mini Ball Bearing PS 16mm R10 2RS | AG4ZEX 35JC79 R10 2RS PRXR10-2RS5/8"1 3/8"SteelSteel22000 RPM1347 lbs.734 lbs.€5.62
BL R12 2RS PRX Mini Ball Bearing PS 19mm R12 2RS | AG4ZEY 35JC80 R12 2RS PRXR12-2RS3/4"1 5/8"SteelSteel19000 RPM1770 lbs.1020 lbs.€7.47
BL R14 2RS PRX Mini Ball Bearing PS 22mm R14 2RS | AG4ZEZ 35JC81 R14 2RS PRXR14-2RS7/8"1 7/8"SteelSteel17000 RPM2270 lbs.1220 lbs.€9.30

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BL BEARINGS R2 2RS PRX Mini Ball Bearing PS 3mm R2 2RS
€3.59 /unit