Flat Shipping

Flat Shipping at €24.99 + VAT

BL JH1312 OH Needle Bearing Drawn Cup Bore 0.813 Inch | AH6ADR 35TX62

BL BEARINGS JH1312 OH Needle Bearing Drawn Cup Bore 0.813 Inch

Item: AH6ADR Model: JH1312 OHCross Ref: 35TX62
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€10.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNeedle Roller Bearing
Bore Dia.0.813"
Cage MaterialSteel
Max. Speed15400 RPM
Outside Dia.1 1/8"
Temp. Range-5° to +250°
TypeDrawn Cup
Width19.05 mm
Bearing DesignJH
Bearing Industry Number1312
Bore Diameter13/16"
Cage Material GradeANSI 52100
ClosureOpen
Dynamic Radial Load Capacity4070 lbf.
Full ComplementNo
Lubricant MaterialGrease, Oil
Lubrication OpeningsOil Hole
Maximum Speed11000 RPM Grease, 16000 RPM Oil
Maximum Temperature250°F
Minimum Temperature-5°F
Needle Bearing TypeDrawn Cup Needle Roller Bearing
Number Of RowsOne
Outside Diameter1 1/8"
Overall Width3/4"
Ring MaterialAlloy Steel
Ring Material GradeANSI 52100
Roller MaterialAlloy Steel
Roller Material GradeANSI 52100
Static Radial Load Capacity5330 lbf.

Shipping Info:

Ship weight (kg) 0.036
Ship height (cm)0.08
Ship length (cm)0.11
Ship width (cm)0.11
Country of OriginCN

Product Variants

ProductModelBore Dia.Outside Dia.Max. SpeedCage MaterialTemp. RangeTypePrice
BL B1010 OH Needle Bearing Drawn Cup Bore 0.625 Inch | AH4ZZP 35TW64 B1010 OH5/8"-4300 RPMSteel-5° to +250°Drawn Cup€6.89
BL B1012 OH Needle Bearing Drawn Cup Bore 0.625 Inch | AH4ZZQ 35TW65 B1012 OH5/8"-6300 RPMSteel-5° to +250°Drawn Cup€9.83
BL B105 OH Needle Bearing Drawn Cup Bore 0.625 Inch | AH4ZZR 35TW66 B105 OH5/8"-4300 RPMSteel-5° to +250°Drawn Cup€6.53
BL B107 OH Needle Bearing Drawn Cup Bore 0.625 Inch | AH4ZZT 35TW67 B107 OH5/8"-4300 RPMSteel-5° to +250°Drawn Cup€7.86
BL B108 OH Needle Bearing Drawn Cup Bore 0.625 Inch | AH4ZZU 35TW68 B108 OH5/8"-4300 RPMSteel-5° to +250°Drawn Cup€6.57
BL B1210 OH Needle Bearing Drawn Cup Bore 0.750 Inch | AH4ZZV 35TW69 B1210 OH3/4"-5400 RPMSteel-5° to +250°Drawn Cup€8.17
BL B1212 OH Needle Bearing Drawn Cup Bore 0.750 Inch | AH4ZZW 35TW70 B1212 OH3/4"-5400 RPMSteel-5° to +250°Drawn Cup€10.97

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BL BEARINGS JH1312 OH Needle Bearing Drawn Cup Bore 0.813 Inch
€10.40 /unit