Flat Shipping

Flat Shipping at €24.99 + VAT

BL 6309/C3 Radial Ball Bearing PS 45mm 6309 | AG4YXF 35JA36

BL BEARINGS 6309/C3 Radial Ball Bearing PS 45mm 6309

Item: AG4YXF Model: 6309/C3Cross Ref: 35JA36
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€35.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRadial Ball Bearing
Abec Rating1
Abec Tolerance1
Bearing MaterialSteel
Bearing TypeOpen
Bore Dia.45 mm
Bore Tolerance-0.012 mm to 0 mm
Cage MaterialSteel
Dynamic Load Capacity11900 lbs.
Industry Number6309
Max. Speed8000 RPM
Outside Dia.100 mm
Static Load Capacity7200 lbs.
Temp. Range-40°F to +350°F
Width25 mm
Ball MaterialAlloy Steel
Ball Material GradeGrade 52100
Bearing Industry Number6309
Bore Diameter45 mm
Bore Diameter Tolerance0/-0.012 mm
ClosureOpen
Closure & Seal TypeOpen
Dynamic Radial Load Capacity11900 lbf.
For EnvironmentOily, Greasy
Includes Retaining RingNo
Maximum Axial Load11900 lbf.
Maximum Speed9000 RPM
Maximum Temperature350°F
Minimum Temperature-40°F
Number Of RowsOne
Outer Ring Width25 mm
Outside Diameter100 mm
Outside Diameter Tolerance+0/-0.015 mm
Retaining Ring GrooveNo
Ring MaterialAlloy Steel
Ring Material GradeAISI 52100
StandardsAFBMA, ISO CERTIFIED 9001
Static Radial Load Capacity7200 lbf.

Shipping Info:

Ship weight (kg) 0.8325
Ship height (cm)2.5
Ship length (cm)10
Ship width (cm)10
HS code8482105052

Product Variants

ProductModelIndustry NumberBore Dia.Outside Dia.Cage MaterialBearing MaterialMax. SpeedDynamic Load CapacityStatic Load CapacityPrice
BL 6000/C3 Radial Ball Bearing PS 10mm 6000 | AG4YTM 35HZ48 6000/C3600010 mm26 mmSteelSteel34000 RPM1030 lbs.440 lbs.€3.65
BL 6001/C3 Radial Ball Bearing PS 12mm 6001 | AG4YTN 35HZ49 6001/C3600112 mm28 mmSteelSteel30000 RPM1150 lbs.540 lbs.€3.44
BL 6002/C3 Radial Ball Bearing PS 15mm 6002 | AG4YTP 35HZ50 6002/C3600215 mm32 mmSteelSteel28000 RPM1260 lbs.640 lbs.€4.27
BL 6003/C3 Radial Ball Bearing PS 17mm 6003 | AG4YTQ 35HZ51 6003/C3600317 mm35 mmSteelSteel26000 RPM1350 lbs.730 lbs.€4.38
BL 6004/C3 Radial Ball Bearing PS 20mm 6004 | AG4YTR 35HZ52 6004/C3600420 mm42 mmSteelSteel21000 RPM2110 lbs.1140 lbs.€5.63
BL 6005/C3 Radial Ball Bearing PS 25mm 6005 | AG4YTT 35HZ53 6005/C3600525 mm47 mmSteelSteel18000 RPM2260 lbs.1320 lbs.€7.75
BL 6006/C3 Radial Ball Bearing PS 30mm 6006 | AG4YTU 35HZ54 6006/C3600630 mm55 mmSteelSteel15000 RPM2970 lbs.1860 lbs.€9.34

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BL BEARINGS 6309/C3 Radial Ball Bearing PS 45mm 6309
€35.07 /unit