Flat Shipping

Flat Shipping at €24.99 + VAT

BL 6208/C3 Radial Ball Bearing PS 40mm 6208 | AG4YVM 35HZ95

BL BEARINGS 6208/C3 Radial Ball Bearing PS 40mm 6208

Item: AG4YVM Model: 6208/C3Cross Ref: 35HZ95
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€17.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRadial Ball Bearing
Abec Rating1
Abec Tolerance1
Bearing MaterialSteel
Bearing TypeSealed Ball
Bore Dia.40 mm
Bore Tolerance-0.012 mm to 0 mm
Cage MaterialSteel
Dynamic Load Capacity6500 lbs.
Industry Number6208
Max. Speed10000 RPM
Outside Dia.80 mm
Seal MaterialSynthetic Rubber
Static Load Capacity4000 lbs.
Temp. Range-40°F to +350°F
Width18 mm
Ball MaterialAlloy Steel
Ball Material GradeGrade 52100
Bearing Industry Number6208
Bore Diameter40 mm
Bore Diameter Tolerance0/-0.012 mm
ClosureOpen
Closure & Seal TypeOpen
Dynamic Radial Load Capacity6500 lbf.
For EnvironmentOily, Greasy
Includes Retaining RingNo
Maximum Axial Load6500 lbf.
Maximum Speed10000 RPM
Maximum Temperature350°F
Minimum Temperature-40°F
Number Of RowsOne
Outer Ring Width18 mm
Outside Diameter80 mm
Outside Diameter Tolerance+0/-0.013 mm
Retaining Ring GrooveNo
Ring MaterialAlloy Steel
Ring Material GradeAISI 52100
StandardsAFBMA, ISO CERTIFIED 9001
Static Radial Load Capacity4000 lbf.

Shipping Info:

Ship weight (kg) 0.351
Ship height (cm)1.8
Ship length (cm)8
Ship width (cm)8
HS code8482105052

Product Variants

ProductModelIndustry NumberBore Dia.Outside Dia.Max. SpeedDynamic Load CapacityStatic Load CapacityBore ToleranceAbec RatingPrice
BL 6200/C3 Radial Ball Bearing PS 10mm 6200 | AG4YVE 35HZ87 6200/C3620010 mm30 mm30000 RPM1150 lbs.540 lbs.-0.008 mm to 0 mm1€4.61
BL 6201/C3 Radial Ball Bearing PS 12mm 6201 | AG4YVF 35HZ88 6201/C3620112 mm32 mm26000 RPM1530 lbs.690 lbs.-0.008 mm to 0 mm1€4.00
BL 6202/C3 Radial Ball Bearing PS 15mm 6202 | AG4YVG 35HZ89 6202/C3620215 mm35 mm23000 RPM1740 lbs.805 lbs.-0.008 mm to 0 mm1€4.54
BL 6203/C3 Radial Ball Bearing PS 17mm 6203 | AG4YVH 35HZ90 6203/C3620317 mm40 mm20000 RPM2150 lbs.1080 lbs.-0.008 mm to 0 mm1€4.65
BL 6204/C3 Radial Ball Bearing PS 20mm 6204 | AG4YVJ 35HZ91 6204/C3620420 mm47 mm18000 RPM2880 lbs.1490 lbs.-0.01 mm to 0 mm1€6.71
BL 6205/C3 Radial Ball Bearing PS 25mm 6205 | AG4YVK 35HZ92 6205/C3620525 mm52 mm15000 RPM3150 lbs.1770 lbs.-0.01 mm to 0 mm1€7.40
BL 6207/C3 Radial Ball Bearing PS 35mm 6207 | AG4YVL 35HZ94 6207/C3620735 mm72 mm11000 RPM5800 lbs.3400 lbs.-0.012 mm to 0 mm1€12.32

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BL BEARINGS 6208/C3 Radial Ball Bearing PS 40mm 6208
€17.59 /unit