Flat Shipping

Flat Shipping at €24.99 + VAT

BL 6012/C3 Radial Ball Bearing PS 60mm 6012 | AG4YUA 35HZ60

BL BEARINGS 6012/C3 Radial Ball Bearing PS 60mm 6012

Item: AG4YUA Model: 6012/C3Cross Ref: 35HZ60
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€24.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRadial Ball Bearing
Abec Rating1
Abec Tolerance1
Bearing MaterialSteel
Bearing TypeOpen
Bore Dia.60 mm
Bore Tolerance-0.015 mm to 0 mm
Cage MaterialSteel
Dynamic Load Capacity6600 lbs.
Industry Number6012
Max. Speed8300 RPM
Outside Dia.95 mm
Static Load Capacity5200 lbs.
Temp. Range-40°F to +350°F
Width18 mm
Ball MaterialAlloy Steel
Bore Diameter60 mm
ClosureOpen
Closure & Seal TypeOpen
Dynamic Radial Load Capacity6600 lbf.
Maximum Speed8300 RPM
Number Of RowsOne
Outer Ring Width18 mm
Outside Diameter95 mm
Outside Diameter Tolerance+0/-0.015 mm
Retaining Ring GrooveNo
Ring MaterialAlloy Steel
Ring Material GradeAISI 52100
StandardsAFBMA, ISO CERTIFIED 9001
Static Radial Load Capacity5200 lbf.

Shipping Info:

Ship weight (kg) 0.4095
Ship height (cm)1.8
Ship length (cm)9.5
Ship width (cm)9.5
HS code8482105052

Product Variants

ProductModelIndustry NumberBore Dia.Outside Dia.Cage MaterialBearing MaterialMax. SpeedDynamic Load CapacityStatic Load CapacityPrice
BL 6000/C3 Radial Ball Bearing PS 10mm 6000 | AG4YTM 35HZ48 6000/C3600010 mm26 mmSteelSteel34000 RPM1030 lbs.440 lbs.€3.65
BL 6001/C3 Radial Ball Bearing PS 12mm 6001 | AG4YTN 35HZ49 6001/C3600112 mm28 mmSteelSteel30000 RPM1150 lbs.540 lbs.€3.44
BL 6002/C3 Radial Ball Bearing PS 15mm 6002 | AG4YTP 35HZ50 6002/C3600215 mm32 mmSteelSteel28000 RPM1260 lbs.640 lbs.€4.27
BL 6003/C3 Radial Ball Bearing PS 17mm 6003 | AG4YTQ 35HZ51 6003/C3600317 mm35 mmSteelSteel26000 RPM1350 lbs.730 lbs.€4.38
BL 6004/C3 Radial Ball Bearing PS 20mm 6004 | AG4YTR 35HZ52 6004/C3600420 mm42 mmSteelSteel21000 RPM2110 lbs.1140 lbs.€5.63
BL 6005/C3 Radial Ball Bearing PS 25mm 6005 | AG4YTT 35HZ53 6005/C3600525 mm47 mmSteelSteel18000 RPM2260 lbs.1320 lbs.€7.75
BL 6006/C3 Radial Ball Bearing PS 30mm 6006 | AG4YTU 35HZ54 6006/C3600630 mm55 mmSteelSteel15000 RPM2970 lbs.1860 lbs.€9.34

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BL BEARINGS 6012/C3 Radial Ball Bearing PS 60mm 6012
€24.20 /unit