Flat Shipping

Flat Shipping at €24.99 + VAT

BL 1657 ZZ PRX Radial Ball Bearing Ps 32mm 1657zz | AG4ZCZ 35JC34

BL BEARINGS 1657 ZZ PRX Radial Ball Bearing Ps 32mm 1657zz

Item: AG4ZCZ Model: 1657 ZZ PRXCross Ref: 35JC34
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€15.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRadial Ball Bearing
Abec Rating1
Abec Tolerance1
Bearing MaterialSteel
Bearing TypeDouble Shielded Ball
Bore Dia.1 1/4"
Bore Tolerance-0.00045" to 0"
Cage MaterialSteel
Dynamic Load Capacity3369 lbs.
Industry Number1657ZZ
LubricationPolyrex EM Grease
Max. Speed6000 RPM
Outside Dia.2.562"
Outside Dia. Tolerance-0.001" to +0.001"
Shield MaterialSteel
Static Load Capacity2251 lbs.
Temp. Range-40°F to +350°F
Width0.687"
Ball MaterialAlloy Steel
Ball Material GradeGrade 52100
Bearing Industry Number1657
Bore Diameter1 1/4"
Bore Diameter Tolerance0/-0.00045"
ClosureDouble Shielded
Closure & Seal TypeDouble Shielded
Dynamic Radial Load Capacity3369 lbf.
For EnvironmentOily, Greasy
Includes Retaining RingNo
Lubricant MaterialPolyrex EM
Maximum Axial Load3369 lbf.
Maximum Speed7500 RPM
Maximum Temperature350°F
Minimum Temperature-40°F
Number Of RowsOne
Outer Ring Width0.687"
Outside Diameter2 9/16"
Outside Diameter Tolerance+0/-0.0005"
Retaining Ring GrooveNo
Ring MaterialAlloy Steel
Ring Material GradeAISI 52100
StandardsAFBMA, ISO CERTIFIED 9001
Static Radial Load Capacity2251 lbf.

Shipping Info:

Ship weight (kg) 0.243
Ship height (cm)1.75
Ship length (cm)6.51
Ship width (cm)6.51
HS code8482105052

Product Variants

ProductModelIndustry NumberBore Dia.Outside Dia.Max. SpeedDynamic Load CapacityStatic Load CapacityOutside Dia. ToleranceBore TolerancePrice
BL 6300 ZZ/C3 PRX Radial Ball Bearing Ps 10mm 6300zz | AG4YXK 35JA40 6300 ZZ/C3 PRX6300ZZ10 mm35 mm26000 RPM1820 lbs.780 lbs.-0.01 mm to +0.01 mm-0.008 mm to 0 mm€5.16

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BL BEARINGS 1657 ZZ PRX Radial Ball Bearing Ps 32mm 1657zz
€15.08 /unit