BISON P125-880-0003 Mounting L Bracket Includes Hardware | AH4NYV 35FT55

BISON GEAR & ENGINEERING P125-880-0003 Mounting L Bracket Includes Hardware

Item: AH4NYV Model: P125-880-0003Cross Ref: 35FT55
In Stock

Get it by Thursday, Jun 12

€124.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMounting L Bracket
Bolt Hole Dia. (in.)0.5"
Bolt Circle Diameter0.5"
Compatible Reducer Grainger Part Number35FT35, 35FT37, 35FT39, 35FT41, 35FT43, 35FT45, 35FT47, 35FT49, 35FT51, 35FT53
For Use With881 Gear Reducer
IncludesHardware
Mount Hole Center-to-center Length3.63"
Overall Height1.06"
Overall Length4.88"
Overall Width1 11/25"
Product TypeMounting L Bracket

Shipping Info:

Ship weight (kg) 0.405
Ship height (cm)2.69
Ship length (cm)12.4
Ship width (cm)3.66
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BISON GEAR & ENGINEERING P125-880-0003 Mounting L Bracket Includes Hardware
€124.97 /unit