BISON 021-720C0080 DC Gearmotor 24VDC 23 rpm 1/8 HP 80 1 | AH4ZVY 35TV07

BISON GEAR & ENGINEERING 021-720C0080 DC Gearmotor 24VDC 23 rpm 1/8 HP 80 1

Item: AH4ZVY Model: 021-720C0080Cross Ref: 35TV07
In Stock

Get it by Thursday, Jun 12

€1,154.67 /unit
This product can only be shipped in multiples of 10
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDC Gearmotor
Bearing TypeBall
Brush TypeExternally Replaceable
Duty Condition TypeContinuous Duty
FinishPowder Coat
Full Load Amps5.9A
Gear CaseDie Cast Aluminum
Gear Case MaterialDie Cast Aluminum
Gear MaterialSteel
Gear Ratio80:1
Gear TypeHypoid
Housing MaterialSteel
Input Hp1/8 hp
LubricationGrease
Max. Ambient Temp.40°C
Motor EnclosureTotally Enclosed Non Ventilated
Motor TypePermanent Magnet DC
Mounting PositionAll Angle
Nameplate Rpm23 RPM
No Load Rpm23 RPM
Overall Length13.578"
Overhung Load490 lbs.
Reversible Shaft OutputYes
RotationCW/CCW
SealsLip Type
Shaft OrientationRight Angle
Shaft TypeRight Angle
Thermal ProtectionNone
TypeDC Gearmotor
Voltage24V DC
ApplicationAgriculture, Conveyors, Food And Beverage Equipment, Industrial Machinery, Packaging
Full Load Current5.1A
Housing Material FinishPowder Coated
Maximum Torque277 lbs.-in.
Mounting OrientationAny Angle
Nameplate Speed23 RPM
No Load Speed22.5 RPM
Operating Voltage24V DC
Output Shaft Diameter3/4"
Overhung Load Capacity490 lbs.-ft.
Seal TypeLip Type
StandardsCURUS

Shipping Info:

Ship weight (kg) 7.2
Ship height (cm)22.86
Ship length (cm)34.47
Ship width (cm)24.45
Country of OriginUS

Product Details:

    • Rear Shaft Encoder/Pulse Generator Mounting : No

Product Variants

ProductModelNameplate RpmInput HpGear RatioFull Load AmpsOverall LengthOverhung LoadNo Load RpmShaft TypePrice
BISON 021-720C0010 DC Gearmotor 24VDC 180 rpm 1/8 HP 10 1 | AH4ZVQ 35TU99 021-720C0010180 RPM1/8 hp10:15.9A13.578"270 lbs.180 RPMRight Angle€989.01
BISON 021-720C0015 DC Gearmotor 24VDC 120 rpm 1/8 HP 15 1 | AH4ZVR 35TV01 021-720C0015120 RPM1/8 hp15:15.9A13.578"305 lbs.120 RPMRight Angle€989.01
BISON 021-720C0020 DC Gearmotor 24VDC 90 rpm 1/8 HP 20 1 | AH4ZVT 35TV02 021-720C002090 RPM1/8 hp20:15.9A13.578"330 lbs.90 RPMRight Angle€989.01
BISON 021-720C0030 DC Gearmotor 24VDC 60 rpm 1/8 HP 30 1 | AH4ZVU 35TV03 021-720C003060 RPM1/8 hp30:15.9A13.578"370 lbs.60 RPMRight Angle€989.01
BISON 021-720C0040 DC Gearmotor 24VDC 45 rpm 1/8 HP 40 1 | AH4ZVV 35TV04 021-720C004045 RPM1/8 hp40:15.9A13.578"400 lbs.45 RPMHollow€989.01
BISON 021-720C0050 DC Gearmotor 24VDC 36 rpm 1/8 HP 50 1 | AH4ZVW 35TV05 021-720C005036 RPM1/8 hp50:15.9A13.578"430 lbs.36 RPMRight Angle€989.01
BISON 021-720C0060 DC Gearmotor 24VDC 30 rpm 1/8 HP 60 1 | AH4ZVX 35TV06 021-720C006030 RPM1/8 hp60:15.9A13.578"455 lbs.30 RPMRight Angle€989.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BISON GEAR & ENGINEERING 021-720C0080 DC Gearmotor 24VDC 23 rpm 1/8 HP 80 1
€1,154.67 /unit