Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BISHOP-WISECARVER UTTA0G2640 Linear Guide 2640mm L 20 Mm W 11.0 Mm H | AC2VNN 2NDE2

BISHOP-WISECARVER UTTA0G2640 Linear Guide 2640mm L 20 Mm W 11.0 Mm H

Item: AC2VNN Model: UTTA0G2640Cross Ref: 2NDE2
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€441.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLinear Guide
Channel Depth0.275"
Channel MaterialAluminum
Load DirectionAxial, Radial
MaterialAluminum
Mounting Hole Center To Center3.15" , 80 mm
Mounting Hole From Shaft End40 mm
Mounting Hole Size4.8 mm
Number Of Rail Holes33
Overall Height11 mm
Overall Length2640 mm
Overall Width20 mm
RacewayAluminum
Raceway MaterialAluminum
Rail FinishClear Anodize , Plain
Rail TypeChannel
Requires LubricationLubricant Required
Size0
System Of MeasurementInch
Temp. Range-55°C to +100°C
Thickness0.158"
TypePW Series
For Use WithPW Carriage Assembly
Maximum Operating Temperature212°F
Minimum Operating Temperature32.99°F
Nominal Rail Size0
Rail MaterialAluminum

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)1.78
Ship length (cm)2.54
Ship width (cm)5.08
HS code7604291000
Country of OriginUS

Product Variants

ProductModelOverall WidthOverall HeightMounting Hole Center To CenterMaterialOverall LengthMounting Hole From Shaft EndNumber Of Rail HolesTemp. RangePrice
BISHOP-WISECARVER UTTS1G2640 Linear Guide 2640mm L 26 Mm W 15.0 Mm H | AC2VLZ 2NCX5 UTTS1G264026 mm15 mm80 mmAlloy Steel2640 mm40 mm33-55°C to +100°C€1,225.95
BISHOP-WISECARVER UTTS2G2640 Linear Guide 2640mm L 40 Mm W 19.7 Mm H | AC2VMD 2NCX9 UTTS2G264040 mm19.7 mm80 mmAlloy Steel2640 mm40 mm33-55°C to +100°C€1,602.44
BISHOP-WISECARVER UTTS3G2640 Linear Guide 2640mm L 58 Mm W 30.0 Mm H | AC2VMH 2NCY4 UTTS3G264058 mm30 mm80 mmAlloy Steel2640 mm40 mm33-55°C to +100°C€2,375.30
BISHOP-WISECARVER UTTRS1G2640 Linear Guide 2640mm L 26 Mm W 15.0 Mm H | AC2VMM 2NCY8 UTTRS1G264026 mm15 mm80 mmAlloy Steel2640 mm40 mm33-55°C to +100°C€1,206.25
BISHOP-WISECARVER UTTRS2G2640 Linear Guide 2640mm L 40 Mm W 19.7 Mm H | AC2VMR 2NCZ3 UTTRS2G264040 mm19.7 mm80 mmAlloy Steel2640 mm40 mm33-55°C to +100°C€1,476.08
BISHOP-WISECARVER UTTRS3G2640 Linear Guide 2640mm L 58 Mm W 30.0 Mm H | AC2VMW 2NCZ7 UTTRS3G264058 mm30 mm80 mmAlloy Steel2640 mm40 mm33-55°C to +100°C€2,107.08
BISHOP-WISECARVER UTTA1G2640 Linear Guide 2640mm L 26 Mm W 15.0 Mm H | AC2VNT 2NDE6 UTTA1G264026 mm15 mm80 mmAluminum2640 mm40 mm33-55°C to +100°C€374.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BISHOP-WISECARVER UTTA0G2640 Linear Guide 2640mm L 20 Mm W 11.0 Mm H
€441.09 /unit