BINKS GEM2-P2D1D60 Double Diaphragm Pump 5 gal. 100 psi | AH3JAY 32KL85

BINKS GEM2-P2D1D60 Double Diaphragm Pump 5 gal. 100 psi

Item: AH3JAY Model: GEM2-P2D1D60Cross Ref: 32KL85
In Stock

Get it by Tuesday, Jun 17

€3,774.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDouble Diaphragm Pump
Capacity5 gal.
Connection Size1/2"
Connection TypeBypass
Control Type2 Regulators
Diaphragm MaterialAcetal
Flow Rate @ 60 Cycles1.68 gal.
For Use WithIndustrial/Wood Coatings
Housing MaterialAcetal
Includes(5) Gal Pail , (5) Gallon Pail
Inlet Size1/4"
Inlet TypeNPS
MaterialAcetal
Max. Flow Rate7.5 GPM
Max. Operating Pressure100 psi
Max. Suction Lift13 ft.
Paint Line Connector Size3/8"
Paint Line Connector TypeNPSF
Pressure Range0 psi to 100 psi
Seal MaterialPTFE
SeriesGEMINI II Series
Sound Level90 dBA
Air Line Connection Size1/4"
Air Line Connection TypeNPT
Body MaterialAcetal
Compatible Container Size5 gal.
Compatible Fluid TypeSolvent-Borne Paints, Stains, Varnishes, Water-Based Paints
Compatible Product TypeConventional Paint Sprayers
Compatible With Manufacturer Model Number98-3200, 98-3201, 98-3202, 98-3203, 98-3204
Mount TypePail-Mount
Operating Pressure - Maximum100 psi
Operating Temperature - Maximum180°F
Paint Line Connection Size3/8"
Paint Line Connection TypeNPT
Tank Capacity5 gal.

Shipping Info:

Ship weight (kg) 16.425
Ship height (cm)38.86
Ship length (cm)76.2
Ship width (cm)42.42
Country of OriginUS

Product Details:

    • Air Line Connector : 1/4" NPS
    • Paint Line Connector : 3/8" NPS(F)

Product Variants

ProductModelHousing MaterialMax. Flow RateDiaphragm MaterialMax. Operating PressureFlow Rate @ 60 CyclesMax. Suction LiftCapacityControl TypePrice
BINKS GEM2-P2D1060 Double Wall Mount Diaphragm Pump 5 Gallon | AH3JAX 32KL84 GEM2-P2D1060Acetal7.5 GPMAcetal100 psi1.68 gal.13 ft.5 gal.2 Regulators€2,665.06
BINKS GEM2-W2D2070 Double Diaphragm Pump Acetal 5 gal. | AH3JAZ 32KL86 GEM2-W2D2070Acetal7.5 GPMAcetal100 psi1.68 gal.13 ft.5 gal.2 Regulators€2,696.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BINKS GEM2-P2D1D60 Double Diaphragm Pump 5 gal. 100 psi
€3,774.93 /unit