Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BINKS 98-3170 Hvlp Spray Gun Kit Gravity | AC3HKV 2TKP4

BINKS 98-3170 Hvlp Spray Gun Kit Gravity

Item: AC3HKV Model: 98-3170Cross Ref: 2TKP4
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€433.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHVLP Spray Gun Kit
Air Consumption12 CFM @ 30 psi
Air Inlet1/4"
Fluid Delivery SpeedMedium
Fluid Delivery TypeGravity
Paint Viscosity Optimum RangeVery Low To Medium
Pattern Size10"
Air Inlet Size1/4"
Compatible Fluid TypeCoatings, Paints
Includes(2) Cups, (2) HVLP Gravity Guns, 1 mm Fluid Nozzle and Needles, 1.3 mm Fluid Nozzle and Needles, 1.8 mm Fluid Nozzle and Needles, Air Adjusting Valve with Gauge, Cleaning Brush Set, Fluid Filter, Molded Case, Wrench
Product TypeHVLP Spray Gun
SeriesSV50 Series
Spray Pattern Size - Maximum10"
Spray Pattern Width10"
Spray TechnologyHVLP
Tip Size Included1.3 mm

Shipping Info:

Ship weight (kg) 2.664
Ship height (cm)11.43
Ship length (cm)36.07
Ship width (cm)32.77
HS code8424209000
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BINKS 98-3170 Hvlp Spray Gun Kit Gravity
€433.34 /unit