BILLY GOAT AET48 Lawn Aerator, Straight Plug, 48 Inch Size Working Width, 3/4 Inch Size Spike Dia | CN9MVM

BILLY GOAT AET48 Lawn Aerator, Straight Plug, 48 Inch Size Working Width, 3/4 Inch Size Spike Dia

Item: CN9MVM Model: AET48Cross Ref: 6TFH4
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€3,795.59 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemAerator
Aeration Depth3"
FrameSteel
HandleTransport With Footpad
Hitch TypePull
Number Of Spike Wheels6
Overall Depth66"
Overall Height29"
Overall Width48"
Spike Dia.3/4"
Spike Wheel MaterialAlloy Steel
Spike Wheel Material GradeGrade 4130
Spike Wheel TypeStraight Plug
Total Number Of Spikes48
Weight Capacity160 lbs.
Wheel Dia.10"
Wheel Width3 1/2"
WheelsPneumatic
Working Width48"
Frame MaterialSteel
Handle TypeTransport With Footpad
Spike Diameter3/4"
Wheel Diameter10"
Wheel TypePneumatic

Shipping Info:

Ship weight (kg) 151.2
Ship height (cm)74
Ship length (cm)168
Ship width (cm)165
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BILLY GOAT AET48 Lawn Aerator, Straight Plug, 48 Inch Size Working Width, 3/4 Inch Size Spike Dia
€3,795.59 /unit