Flat Shipping

Flat Shipping at €24.99 + VAT

BILLY GOAT 831207-S Bushing Frame, Bushing Frame | CN9MUW

BILLY GOAT 831207-S Bushing Frame

Item: CN9MUW Model: 831207-SCross Ref: 40ZT73
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€35.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFrame
Diameter1 1/2"
Fits BrandBilly Goat
For Use With Grainger Item Number42X709, 42X710
For Use With Mfr. Model NumberQV550, QV550HSP, QV900HSP
Compatible BrandBilly Goat
Compatible Grainger Part Number42X709, 42X710
Compatible Product TypeOutdoor Litter Vacuum
Product TypeBushing Frame Pivot

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelDiameterMaterialPrice
BILLY GOAT 350133-S Bearing, Bearing | CN9MUP 350133-S3/4"-€40.94
BILLY GOAT 840063-S Clutch, Clutch | CN9MVC 840063-S--€90.05
BILLY GOAT 890148-S Exhaust Assembly, Exhaust Assembly | CN9MVD 890148-S--€67.72
BILLY GOAT 350138-S Handle, Handle, 5NLJ1/6TFH3, AE401H/PR550H | CN9MVE 350138-S--€15.19
BILLY GOAT 891134 Housing Liner, Housing Liner, 5NLG6/5NLG7, KV650H/KV650SPH | CN9MVF 891134--€171.78
BILLY GOAT 891070-S Knob, Knob, 5NLength6/5NLength7, KV650H/KV650SPH | CN9MVJ 891070-S2 1/4"-€15.30
BILLY GOAT 840139-S Latch Assembly, Latch Assembly, 5NLength8, MV650SPH | CN9MVK 840139-S--€101.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BILLY GOAT 831207-S Bushing Frame
€35.91 /unit