Flat Shipping

Flat Shipping at €24.99 + VAT

BILLY GOAT 350408-S Cable, Cable | CN9MUX

BILLY GOAT 350408-S Cable

Item: CN9MUX Model: 350408-SCross Ref: 40ZT89
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€36.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCable
Fits BrandBilly Goat
For Use With Grainger Item Number5NLJ1
For Use With Mfr. Model NumberPR550H
Length43"
Compatible BrandBilly Goat
Compatible Grainger Part Number5NLJ1
Compatible Manufacturer NumberOS552, OS552H, PR550, PR550H
Compatible Product TypeScarifier
Overall Length43"
Product TypeClutch Cable

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelMPNPrice
BILLY GOAT 891032-S Cable, Cable | CN9MUY 891032-S891032-S€41.95
BILLY GOAT 891027-S Cable, Cable | CN9MUZ 891027-S891027-S€34.34
BILLY GOAT 440178-S Cable, Cable | CN9MVA 440178-S440178-S€36.09
BILLY GOAT 350385-S Cable, Cable | CN9MVB 350385-S350385-S€59.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BILLY GOAT 350408-S Cable
€36.44 /unit