BIL-JAX ST-RU0716OR Scaffold Tower 15 Feet Height Steel | AE2ZEF 5AA87

BIL-JAX ST-RU0716OR Scaffold Tower 15 Feet Height Steel

Item: AE2ZEF Model: ST-RU0716ORCross Ref: 5AA87
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€3,901.38 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemScaffold Tower
Caster Dia.8"
ColorYellow
FinishPowder Coat
Length7 ft.
Load Capacity500 lbs.
Overall Height15 ft.
Platform Height2 ft. to 16 ft.
Width60"
Working Height22 ft.
Caster Diameter8"
Casters Included(8) Casters
Frame Lock TypeC-Lock
Frame MaterialSteel
Height AdjustabilityFixed Height
Included ComponentsBraces, Frames, Guardrails, Outriggers, Platform
Max Working Height22 ft.
Number Of Sections Included3
Overall Depth60"
Overall Height - Maximum22 ft.
Overall Height - Minimum15 ft.
Overall Width84"
Platform Depth57"
Platform Height - Maximum16 ft.
Platform Height - Minimum2 ft.
Platform MaterialSteel, Aluminum, Wood
Platform Width84"
Scaffold TypeScaffold Tower
SeriesRolling Tower
StandardsANSI
Width AdjustabilityFixed Width

Shipping Info:

Ship weight (kg) 298.8
Ship height (cm)152.4
Ship length (cm)228.6
Ship width (cm)152.4
HS code7308400000
Country of OriginUS

Product Variants

ProductModelOverall HeightLoad CapacityPlatform HeightOverall WidthFinishCaster Dia.Working HeightOverall DepthPrice
BIL-JAX ST-RU0721OR Scaffold Tower 22 Feet Height Steel | AE2ZEG 5AA88 ST-RU0721OR22 ft.500 lbs.2 ft. to 21 ft.-Powder Coat8"27 ft.-€5,290.95
RFQ
BIL-JAX 0127-006-0 Scaffold Tower 6 Feet Height Steel | AE2ZET 5AA99 0127-006-06 ft.1000 lbs.2 ft. to 4 ft.72"Yellow Powder Coated5"10.5 ft.29"€810.18
RFQ
BIL-JAX 0127-006-1 Scaffold Tower 9-1/2 Feet Height Steel | AE2ZJQ 5AB10 0127-006-19.5 ft.1000 lbs.2 ft. to 6 ft.72"Yellow Powder Coated5"12.5 ft.29"€1,422.09
RFQ
BIL-JAX 0127-006-2 Scaffold Tower 15 Feet Height Steel | AE2ZJR 5AB11 0127-006-215 ft.1000 lbs.2 ft. to 11.5 ft.72"Yellow Powder Coated5"18 ft.29"€2,716.48
RFQ
BIL-JAX 0127-006-3 Scaffold Tower 20-1/2 Feet Height Steel | AE2ZJT 5AB12 0127-006-320.5 ft.1000 lbs.2 ft. to 17 ft.72"Yellow Powder Coated5"23.5 ft.29"€3,224.54
RFQ
BIL-JAX ST-RU0711 Scaffold Tower 10 Feet Height Steel | AE2ZJZ 5AB18 ST-RU071110 ft.500 lbs.2 ft. to 11 ft.84"Powder Coat8"-60"€2,234.23
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BIL-JAX ST-RU0716OR Scaffold Tower 15 Feet Height Steel
€3,901.38 /unit