BIL-JAX 0106-GCSP-20X24 Carpeted Portable Stage Package 24 x 20 feet | AC2MAB 2LAE5

BIL-JAX 0106-GCSP-20X24 Carpeted Portable Stage Package 24 x 20 feet

Item: AC2MAB Model: 0106-GCSP-20X24Cross Ref: 2LAE5
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€18,263.61 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarpeted Portable Stage Package
Height27"
Length24 ft.
MaterialPlywood, Steel
Overall Height27"
Overall Length24 ft.
Overall Width20 ft.
Width20 ft.

Shipping Info:

Ship weight (kg) 1149.3
Ship height (cm)182.88
Ship length (cm)121.92
Ship width (cm)121.92
HS code7308400000
Country of OriginUS

Product Variants

ProductModelOverall LengthOverall WidthOverall HeightMaterialPrice
BIL-JAX 0106-GCSP-08X12 Carpeted Portable Stage Package 12 x 8 feet | AC2LZY 2LAE2 0106-GCSP-08X1212 ft.8 ft.27"Plywood, Steel€5,422.04
BIL-JAX 0106-GCSP-12X16 Carpeted Portable Stage Package 16 x 12 feet | AC2LZZ 2LAE3 0106-GCSP-12X1616 ft.12 ft.27"Plywood, Steel€10,427.76
BIL-JAX 0106-GCSP-16X20 Carpeted Portable Stage Package 20 x 16 feet | AC2MAA 2LAE4 0106-GCSP-16X2020 ft.16 ft.27"Plywood, Steel€16,120.80
RFQ
BIL-JAX 0106-GCSP-24X40 Carpeted Portable Stage Package 40 x 24 feet | AC2MAC 2LAE6 0106-GCSP-24X4040 ft.24 ft.27"Plywood, Steel€39,050.09
RFQ
BIL-JAX 0106-GCSP-24X32 Carpeted Portable Stage Package 32 x 24 feet | AC2MAD 2LAE7 0106-GCSP-24X3232 ft.24 ft.27"Plywood, Steel€27,812.07
RFQ
BIL-JAX 0106-GCSP-40X40 Carpeted Portable Stage Package 40 x 40 feet | AC2MAE 2LAE8 0106-GCSP-40X4040 ft.40 ft.27"Plywood, Steel€95,336.80
RFQ
BIL-JAX 0106-GCSP-60X60 Carpeted Portable Stage Package 60 x 60 feet | AC2MAF 2LAE9 0106-GCSP-60X6060 ft.60 ft.27"Plywood, Steel€213,964.05
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BIL-JAX 0106-GCSP-20X24 Carpeted Portable Stage Package 24 x 20 feet
€18,263.61 /unit