Flat Shipping

Flat Shipping at €24.99 + VAT

BIG BILL 83MOUTH-BLR Flame Resistant Hood Royal blue | AH8JEB 38UG87

BIG BILL 83MOUTH-BLR Flame Resistant Hood Royal blue

Item: AH8JEB Model: 83MOUTH-BLRCross Ref: 38UG87
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€84.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlame Resistant Hood
Arc Flash Ppe Category3
Areas CoveredHead
Areas ExposedMouth
Atpv Rating42.0 cal/sq. cm
Closure TypeFront Neck Velcro
ColorBlue
CoversHead
Fabric WtMediumweight
Features3 Velcro Tabs For Hard Hat Placement, Care Industrial Wash, Detachable Lower Face Cover Adjustable With Velcro, Eyelets For Better Breathability
Hazard Risk Category3 , 4
Lining MaterialKevlar
SizeUniversal
StyleFront Of Neck Closure
Fabric Weight6 oz.
StandardsASTM F1506, CSA Z462, HRC 3, NFPA 70E

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)12.7
Ship length (cm)38.1
Ship width (cm)25.4
Country of OriginCA

Product Variants

ProductModelAtpv RatingColorHazard Risk CategoryStyleSizeMaterialPrice
BIG BILL BALAPD7-NAY Flame Resistant Hood Navy Universal | AH8JEC 38UG88 BALAPD7-NAY6.6 Cal./Cm2Navy1Over The HeadUniversalModacrylic Rayon Spandex€48.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BIG BILL 83MOUTH-BLR Flame Resistant Hood Royal blue
€84.18 /unit