BIG ASS FANS F-AE1-3001L13S34V56 Standard-Duty Industrial Fan, Std-Duty Industrial Fan, 30 Inch Size Blade Dia, 120 VAC | CN9MLR

BIG ASS FANS F-AE1-3001L13S34V56 Standard-Duty Industrial Fan, Std-Duty Industrial Fan, 30 Inch Size Blade Dia, 120 VAC

Item: CN9MLR Model: F-AE1-3001L13S34V56Cross Ref: 326VH1
In Stock

Get it by Thursday, Jun 12

€2,008.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFan
Air Velocity (fpm) @ 20 Ft.634 FPM
Air Velocity (fpm) @ 40 Ft358 FPM
Air Velocity (fpm) @ 60 Ft.263 FPM
Air Velocity (fpm) @ 80 Ft.184 FPM
Air Velocity @ 20 Ft.634 FPM
Air Velocity @ 40 Ft.358 FPM
Air Velocity @ 60 Ft.263 FPM
Air Velocity @ 80 Ft.184 FPM
Amps4.9A
Assembly RequiredYes
Blade Dia.30"
Blade MaterialGalvalume
ColorBlack
Depth19 1/2"
Drive TypeDirect Drive
Environmental ApplicationsIndustrial
Fan Housing FinishPowder Coated
Fan Housing MaterialSteel
Fan Mounting LocationWall
Fan Power SourcePlug In
FeaturesOccupancy Sensor
Height38 1/4"
Housing FinishPowder Coated
Hp1/3 hp
Hz50/60 Hz
IncludesController, Mount
Max. Ambient Temp.104°F
Motor DesignECM
Motor EnclosureTotally Enclosed Air Over
Motor Hp333/1000 hp
Number Of Blades3
Number Of SpeedsVariable
OscillationNon Oscillating
Phase1
Sound Level65 dBA
Voltage120V AC
Wattage345 W
Wheel BaseStationary
Wheeled BaseStationary
Wire Guard FinishPowder Coat , Powder Coated
Blade Diameter30"
Housing Finish - FansPowder Coated
Product TypeStandard-Duty Industrial Fan
StandardsETL

Shipping Info:

Ship weight (kg) 35.1
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelBlade Dia.VoltageFan Mounting LocationMotor HpColorSound LevelWattageDepthPrice
BIG ASS FANS F-AE1-3601L12S34 Corrosion Resistant Industrial Fan, Directional Fan, 36 1/2 Inch Blade Dia, 10, 303 Cfm | CN9MJN F-AE1-3601L12S3436 1/2"120V ACSwivel Mount667/1000 hpBlack, Yellow72 dBA711 W21 1/2"€2,154.22
BIG ASS FANS F-AE1-3601L13S34 Corrosion Resistant Industrial Fan, Directional Fan, 36 1/2 Inch Blade Dia, 10, 303 Cfm | CN9MJP F-AE1-3601L13S3436 1/2"120V ACWall667/1000 hpBlack, Yellow72 dBA711 W21 1/2"€1,914.20
BIG ASS FANS F-AE1-3601L12S34V56 Corrosion Resistant Industrial Fan, Directional Fan, 36 1/2 Inch Blade Dia, 10, 303 Cfm | CN9MJQ F-AE1-3601L12S34V5636 1/2"120V ACSwivel Mount667/1000 hpBlack, Yellow72 dBA711 W21 1/2"€2,319.70
BIG ASS FANS F-AE1-3601L13S34V56 Corrosion Resistant Industrial Fan, Directional Fan, 36 1/2 Inch Blade Dia, 10, 303 Cfm | CN9MJR F-AE1-3601L13S34V5636 1/2"120V ACWall667/1000 hpBlack, Yellow72 dBA711 W21 1/2"€2,095.54
BIG ASS FANS F-AE1-2001L12S34 Standard-Duty Industrial Fan, Std-Duty Industrial Fan, 20 Inch Size Blade Dia, 120 VAC | CN9MLD F-AE1-2001L12S3420"120V ACI Beam, Post333/1000 hpBlack65 dBA326 W19 1/2"€1,663.84
BIG ASS FANS F-AE1-2001L13S34V56 Standard-Duty Industrial Fan, Std-Duty Industrial Fan, 20 Inch Size Blade Dia, 120 VAC | CN9MLE F-AE1-2001L13S34V5620"120V ACWall333/1000 hpBlack65 dBA326 W19 1/2"€1,717.23
BIG ASS FANS F-AE1-2001L13S34 Standard-Duty Industrial Fan, Std-Duty Industrial Fan, 20 Inch Size Blade Dia, 120 VAC | CN9MLF F-AE1-2001L13S3420"120V ACWall333/1000 hpBlack65 dBA326 W19 1/2"€1,384.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BIG ASS FANS F-AE1-3001L13S34V56 Standard-Duty Industrial Fan, Std-Duty Industrial Fan, 30 Inch Size Blade Dia, 120 VAC
€2,008.74 /unit