Flat Shipping

Flat Shipping at €24.99 + VAT

BIG ASS FANS 009609 Evaporative Cooler Accessory, 48 Inch Ht, 12 Inch Width, 6 Inch Dp, Cellulose | CN9MLA

BIG ASS FANS 009609 Evaporative Cooler Accessory, 48 Inch Height, 12 Inch Width, 6 Inch Depth, Cellulose

Item: CN9MLA Model: 009609Cross Ref: 60KX49
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€255.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAccessory
Depth6"
Environmental ApplicationsCommercial/Industrial
For Use WithCold Front 401
Height48"
Pad MaterialCellulose
Width12"

Shipping Info:

Ship weight (kg) 3.6
Ship height (cm)121.92
Ship length (cm)15.24
Ship width (cm)30.48
Country of OriginUS

Product Variants

ProductModelDepthPad MaterialEnvironmental ApplicationsPad FeaturesPrice
BIG ASS FANS 009547 Evaporative Cooler Accessory, 47 1/2 Inch Ht, 12 Inch Width, 8 Inch Dp | CN9MKZ 0095478"Resin Coated CelluloseCommercial/IndustrialThermosetting Resin Coated-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BIG ASS FANS 009609 Evaporative Cooler Accessory, 48 Inch Height, 12 Inch Width, 6 Inch Depth, Cellulose
€255.32 /unit