Flat Shipping

Flat Shipping at €24.99 + VAT

BFT D730251 Base Use With AA3VDF And AA3VDK Barriers | AA3VDP 11W432

BFT GATE OPENERS D730251 Base Use With AA3VDF And AA3VDK Barriers

Item: AA3VDP Model: D730251Cross Ref: 11W432
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€71.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBase
ColorGray
Depth8"
Height8"
Width13 3/4"
Compatible With Grainger Part Number11W424, 11W428
Display Qty1
For Use WithRoad Barriers
Overall Height8"
Overall Width8"
Product TypeAnchor Base

Shipping Info:

Ship weight (kg) 4.95
Ship height (cm)20.32
Ship length (cm)35.05
Ship width (cm)20.32
HS code8608000000
Country of OriginIT

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BFT GATE OPENERS D730251 Base Use With AA3VDF And AA3VDK Barriers
€71.18 /unit