Flat Shipping

Flat Shipping at €24.99 + VAT

BFT BFT-1200MLKIT Magnetic Lock Kit | AA3VDX 11W440

BFT GATE OPENERS BFT-1200MLKIT Magnetic Lock Kit

Item: AA3VDX Model: BFT-1200MLKITCross Ref: 11W440
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€563.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMagnetic Lock Kit
ColorGray
Height1 1/2"
Length9"
Width2 1/2"
Compatible With Grainger Part Number11W411, 11W412, 11W420
Compatible With Manufacturer Model NumberKERCR93524501F, KESCR93524502F, KR92522800003, R93522900004, R93524500001, R93524500002
Display Qty1
For Use WithHydraulic Operators
IncludesBrackets, Power Supply, Relay
Overall Height1 1/2"
Overall Length9"
Overall Width2 1/2"
Product TypeMagnetic Lock Kit
Weight1200 lbs.

Shipping Info:

Ship weight (kg) 6.0975
Ship height (cm)11.43
Ship length (cm)29.21
Ship width (cm)21.59
HS code8608000000
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BFT GATE OPENERS BFT-1200MLKIT Magnetic Lock Kit
€563.78 /unit