BESTCARE WHBF3-EG10 Bottle Filler, In-Wall, Non-Filtered, 28 1/8 Inch Overall Height, ADA Compliant, White | CN9KJP

BESTCARE WHBF3-EG10 Bottle Filler, In-Wall, Non-Filtered, 28 1/8 Inch Overall Height, ADA Compliant, White

Item: CN9KJP Model: WHBF3-EG10Cross Ref: 455C89
In Stock

Get it by Wednesday, Jun 11

€1,105.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBottle
Ada CompliantYes
Depth5 3/8"
Dispenser ActuationFront Push Button
Dispensing Area Height10 5/8"
Drain Outside Diameter1 1/4"
EnvironmentIndoor
FeaturesHinged Door, Key Latch, Laminar Flow Water Supply, Lead Free
Height28 1/8"
Housing ColorWhite
Housing FinishSatin
Housing MaterialStainless Steel
Includes100 Mesh Inlet Strainer
Includes Water FilterNo
Inlet Pipe Size3/8"
Inlet Tube Outside Diameter3/8"
Ligature ResistantYes
Max. Flow Rate1 GPM
Minimum Supply Line Pressure20 psig
Mounting LocationWall Semi Recessed
Number Of Mounting Holes1
Operating Voltage9V DC
RefrigerationNon Refrigerated
Scratch ResistantNo
Vandal Resistant FeaturesVandal Resistant
Water Temperature TypesCold
Width18 1/4"
Manufacturer Warranty Length1 yr.
Maximum Flow Rate1 GPM
Overall Depth5 3/8"
Overall Height28 1/8"
Overall Width18 1/4"
StandardsCHSC 116875, NATIONAL REDUCTION OF LEAD IN DRINKING WATER S.3874, NSF/ANSI 61.9

Shipping Info:

Ship weight (kg) 14.0625
Ship height (cm)71.44
Ship length (cm)13.65
Ship width (cm)46.36
Country of OriginUS

Product Variants

ProductModelIncludes Water FilterHousing FinishDispenser ActuationHeightDepthEnvironmentHousing ColorRefrigerationPrice
BESTCARE WHBF4-WF1-EG10 Bottle Filler, In-Wall, Filtered, 28 1/8 Inch Overall Height, ADA Compliant, White | CN9KJQ WHBF4-WF1-EG10YesPowder CoatSensor28 1/8"5 3/8"IndoorWhiteNon Refrigerated€1,301.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BESTCARE WHBF3-EG10 Bottle Filler, In-Wall, Non-Filtered, 28 1/8 Inch Overall Height, ADA Compliant, White
€1,105.49 /unit