Flat Shipping

Flat Shipping at €24.99 + VAT

BESTCARE 2994-213-001 Escutcheon, Unfinished Finish, 2 13/16 Inch Overall Wd | CN9KJW

BESTCARE 2994-213-001 Escutcheon, Unfinished Finish, 2 13/16 Inch Overall Wd

Item: CN9KJW Model: 2994-213-001Cross Ref: 60HY49
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€38.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEscutcheon
FinishUnfinished
Fits BrandBestcare
For Use With Mfr. Model NumberWH3376-8IN, WH3376-PPZ-8IN, WH3376-PPZ-BAT-8IN
Height0.188"
IncludesLigature Resistant Escutcheon 8 In S/T, 8 In Ligature Resistant Escutcheon H/C Sensor Gasket
Length10.812"
MaterialStainless Steel
Overall Width2.812"
Material Of ConstructionStainless Steel
Overall Height3/16"
Overall Length10 13/16"
Product TypeEscutcheon

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)0.48
Ship length (cm)27.46
Ship width (cm)7.14
Country of OriginUS

Product Variants

ProductModelHeightOverall WidthMaterialFinishPrice
BESTCARE 2566-050-002 Escutcheon, Unfinished Finish, 2 1/4 Inch Overall Wd | CN9KJU 2566-050-0021.688"2 1/4"Stainless SteelUnfinished€22.38
BESTCARE 2994-204-001 Escutcheon, Unfinished Finish, 2 13/16 Inch Overall Wd | CN9KJV 2994-204-0010.188"2.812"Stainless SteelUnfinished€25.23
BESTCARE 2994-203-001 Escutcheon, Unfinished Finish, 2 13/16 Inch Overall Wd | CN9KJX 2994-203-0010.188"2.812"Stainless SteelUnfinished€22.54
BESTCARE 2994-214-001 Escutcheon, Unfinished Finish, 2 13/16 Inch Overall Wd | CN9KJY 2994-214-0010.188"2.812"Stainless SteelUnfinished€33.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BESTCARE 2994-213-001 Escutcheon, Unfinished Finish, 2 13/16 Inch Overall Wd
€38.20 /unit