Flat Shipping

Flat Shipping at €24.99 + VAT

BESTCARE 2563-385-002 Sensor | CN9KKR

BESTCARE 2563-385-002 Sensor

Item: CN9KKR Model: 2563-385-002Cross Ref: 60HY45
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€312.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSensor
Fits BrandBestcare
For Use With Mfr. Model NumberWH3375-SO, WH3375-SO-BAT
Includes(2) Circuit Red, (4) Universal Pin (Male), Stern Nano Sensor (Blue), Universal Cap (Female), Universal Plug (Male)
Length2 3/8"
Voltage9V DC
Length (in.)2 3/8"

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginIL

Product Variants

ProductModelOverall WidthMaterialVoltageColorPrice
BESTCARE 0710-358-001 Battery Pack Holder | CN9KJN 0710-358-0012 5/8"Plastic9V DCBlack€20.14
BESTCARE 0711-412-001 Power Cable | CN9KKP 0711-412-001--9V DC-€36.46
BESTCARE 0710-735-001 Power Supply | CN9KKQ 0710-735-0012"Plastic9V DCBlack€182.37
BESTCARE 0709-066-001 Piezo | CV4NNT 0709-066-001--9V DC-€251.34
BESTCARE 0709-065-001 Piezo | CV4NNU 0709-065-001--9V DC-€251.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BESTCARE 2563-385-002 Sensor
€312.36 /unit