Flat Shipping

Flat Shipping at €24.99 + VAT

BESTAIR PRO A10PR Water Pad Replacement Height 9 1/2 In | AB9WCG 2FRR7

BESTAIR PRO A10PR Water Pad Replacement Height 9 1/2 In

Item: AB9WCG Model: A10PRCross Ref: 2FRR7
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€7.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHumidifier Pad
Depth1 1/2"
Height9 1/2"
MaterialAluminum
Overall Depth1 1/2"
Overall Height9 1/2"
Overall Width10"
TypeReplacement
Width10"
Compatible Manufacturer Model Number220, 550, 550A, 558, Aprilaire 110, Chippewa 220, Hamilton 12HF, HE220A/B, HE225A/B, Lasko 5000L, Lennox WB2-12
Pack Quantity1
Pad MaterialAluminum
Product TypeHumidifier Pad

Shipping Info:

Ship weight (kg) 0.2925
Ship height (cm)25.91
Ship length (cm)25.65
Ship width (cm)4.57
HS code5911900080
Country of OriginUS

Product Variants

ProductModelHeightDepthTypePrice
BESTAIR PRO A35PR Water Pad Replacement Height 10 1/4 In | AB9WCJ 2FRR9 A35PR10 1/4"1 1/2"Replacement€7.14
BESTAIR PRO G13 Water Pad Replacement Height 12 3/8 In | AB9WCM 2FRT4 G1312.38"1 3/8"Replacement€11.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BESTAIR PRO A10PR Water Pad Replacement Height 9 1/2 In
€7.96 /unit