Flat Shipping

Flat Shipping at €24.99 + VAT

BEST QTL230E613RAFLR Door Lever Lockset, Grade 2, Sierra, Oil Rubbed Bronze, Not Keyed | CN9KUH

BEST QTL230E613RAFLR Door Lever Lockset, Grade 2, Sierra, Oil Rubbed Bronze, Not Keyed

Item: CN9KUH Model: QTL230E613RAFLRCross Ref: 446M76
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemDoor Lever Lockset
Ada CompliantYes
Ansi GradeGrade 2
Ansi Lockset FunctionPassage
Backset2 3/4"
Door Thickness - Maximum1 3/4"
Door Thickness - Minimum1 3/8"
FinishDark Oxidized Satin Bronze, Oil Rubbed
Fire Rating3 hrs.
General Lockset FunctionPassage Lever Locksets
Inside Locking AccessNot Lockable
Key TypeNot Keyed
Keyway TypeLess Cylinder
Knob/handle MaterialBronze
Location TypeCommercial
Lock Assembly TypeCylindrical
Lockset Handle TypeLever
Lockset StyleSierra
Lockset TypeMechanical
Number Of Keys0
Number Of Pins6
Outside Locking AccessNot Lockable
Performance Duty Rating2
PropertiesLocking
StandardsANSI A117.1, ANSI/BHMA, UL AND CUL LISTED
Strike Plate Height57 mm
Strike Plate Width44.375 mm
Strike TypeFull Lip
Ul Fire RatingUL10C
Visual Indicator MessageNo Message

Shipping Info:

Ship weight (kg) 1.035
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelVisual Indicator MessageStyleLigature ResistantFinishKey TypeBacksetStrike Dim.Number Of KeysPrice
BEST 45H7A16J626LH Door Lever Lockset, Grade 1, 40 H Escutcheon, Satin Chrome, Not Keyed | CN9KMM 45H7A16J626LH---------
RFQ
BEST 45H7D3J626LH Door Lever Lockset, Grade 1, 40 H Escutcheon, Satin Chrome, Not Keyed | CN9KMN 45H7D3J626LHNo Message40 H EscutcheonNoSatin ChromeNot Keyed-4 7/8" x 1 1/4"-€953.65
BEST 45H7D16J626RH Door Lever Lockset, Grade 1, 40 H Escutcheon, Satin Chrome, Not Keyed | CN9KMP 45H7D16J626RHNo Message40 H EscutcheonNoSatin ChromeNot Keyed-4 7/8" x 1 1/4"-€953.65
BEST 45H7D14J626LH Door Lever Lockset, Grade 1, 40 H Escutcheon, Satin Chrome, Not Keyed | CN9KMQ 45H7D14J626LHNo Message40 H EscutcheonNoSatin ChromeNot Keyed-4 7/8" x 1 1/4"-€918.74
BEST 45H7D15J626RHRB Door Lever Lockset, Grade 1, 40 H Escutcheon, Satin Chrome, Not Keyed | CN9KMR 45H7D15J626RHRBNo Message40 H EscutcheonNoSatin ChromeNot Keyed-4 7/8" x 1 1/4"-€918.74
BEST 45H7T14J626LH Door Lever Lockset, Grade 1, 40 H Escutcheon, Satin Chrome, Not Keyed | CN9KMT 45H7T14J626LHNo Message40 H EscutcheonNoSatin ChromeNot Keyed-4 7/8" x 1 1/4"-€948.78
BEST 45H7R14J626LHRB Door Lever Lockset, Grade 1, 40 H Escutcheon, Satin Chrome, Not Keyed | CN9KMU 45H7R14J626LHRBNo Message40 H EscutcheonNoSatin ChromeNot Keyed-4 7/8" x 1 1/4"-€918.74

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BEST QTL230E613RAFLR Door Lever Lockset, Grade 2, Sierra, Oil Rubbed Bronze, Not Keyed