Flat Shipping

Flat Shipping at €24.99 + VAT

BEST EXZ7EV15KP626RHRBPH2RM Mortise Trim Lock, Mortise, Electromagnetic, 1.5V DC, Lever Handle/Right Handed | CN9LWT

BEST EXZ7EV15KP626RHRBPH2RM Mortise Trim Lock, Electromagnetic, 1.5V DC, Lever Handle/Right Handed

Item: CN9LWT Model: EXZ7EV15KP626RHRBPH2RMCross Ref: 487F71
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2,284.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLock
FeaturesLever Handle, Right Handed
FinishSatin Chrome
For Use WithPHI 2000 Series Rim Exit Device, Various Door Types
IncludesMounting Hardware
Input Voltage1.5V DC
Lock Body Depth6 3/4"
Lock Body Length11"
Lock Body Width7 1/4"
MaterialBrass, Bronze, Steel
Opening ActionElectromagnetic
Release DelayInstantaneous
TypeMortise
Ada CompliantYes
Backset Distance2 3/4"
Door Thickness - Maximum2 1/4"
Door Thickness - Minimum1 3/4"
Fire Rating3 hrs.
Hand OrientationRight Handed
Includes HardwareHardware Included
Lockset TypeMechanical
Overall Length5 7/8"
Overall Width4 1/16"
Performance Duty Rating1
Product TypeMortise Lockset
PropertiesWeather Resistant
StandardsANSI, BHMA, CULUS LISTED
Voltage1.5V DC

Shipping Info:

Ship weight (kg) 4.05
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelTypeInput VoltageLock Body LengthStrike Plate LengthStrike Plate WidthFinishMaterialOpening ActionPrice
BEST 45HBV7DV15DV626RHTRK-2 Electromagnetic Lock, Mortise, Electromagnetic, 1.5VDC | CN9LCC 45HBV7DV15DV626RHTRK-2---------
RFQ
BEST 45HBV7DV15DV626LHRBTRK-2 Electromagnetic Lock, Mortise, Electromagnetic, 1.5VDC, Left Handed Reverse/Lever Handle | CN9LCD 45HBV7DV15DV626LHRBTRK-2---------
RFQ
BEST 45HZ7DV15KP626LH Electromagnetic Lock, Mortise, Electromagnetic, 1.5VDC, Left Handed/Lever Handle | CN9LCE 45HZ7DV15KP626LHMortise1.5V DC10 1/2"--Satin ChromeBrass, Bronze, SteelElectromagnetic€1,266.42
BEST 45HBV7DV15DV626LHTRK-2 Electromagnetic Lock, Mortise, Electromagnetic, 1.5VDC, Left Handed/Lever Handle/Track 2 | CN9LCF 45HBV7DV15DV626LHTRK-2---------
RFQ
BEST 45HZ7TV15KP626RH Electromagnetic Lock, Mortise, Electromagnetic, 1.5VDC, Satin Chrome, Various Door Types | CN9LCL 45HZ7TV15KP626RHMortise1.5V DC10 1/2"--Satin ChromeBrass, Bronze, SteelElectromagnetic€1,274.38
BEST 45HG7DV15MS626RHRBTRK-2 Electromagnetic Lock, Mortise, Electromagnetic, 1.5VDC, Satin Chrome, Various Door Types | CN9LCM 45HG7DV15MS626RHRBTRK-2---------
RFQ
BEST 45HBV7DV15PH626RHH26B Electromagnetic Lock, Mortise, Electromagnetic, 1.5VDC, Satin Chrome, Various Door Types | CN9LCN 45HBV7DV15PH626RHH26B---------
RFQ

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BEST EXZ7EV15KP626RHRBPH2RM Mortise Trim Lock, Electromagnetic, 1.5V DC, Lever Handle/Right Handed
€2,284.45 /unit