Flat Shipping

Flat Shipping at €24.99 + VAT

BEST 8T27LSTK626 Deadbolt, 1, Satin Chrome, Not Keyed | CN9KMC

BEST 8T27LSTK626 Deadbolt, 1, Satin Chrome, Not Keyed

Item: CN9KMC Model: 8T27LSTK626Cross Ref: 481U29
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€250.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDeadbolt
Ada CompliantYes
Backset2 3/8"
CylinderSingle
Faceplate Dimensions1" x 2.25"
FinishSatin Chrome
For Door Thickness1 3/4"
For Use WithVarious Door Types
HardwareIncluded
IncludesHardware
Key TypeNot Keyed
Keyway TypeNone
Ligature ResistantNo
Location TypeCommercial, Educational, Healthcare, Industrial, Institutional
MaterialBrass
Mortise / CylindricalCylindrical
Number Of Keys0
Pins0
Security TypeHeavy Duty
StrikeSquare Corner
Strike Dim.2 3/4"
Throw Length1"
Ansi GradeGrade 2
Cylinder Core TypeInterchangeable Core Cylinder
Door Thickness - Maximum3"
Door Thickness - Minimum1 3/8"
Faceplate Height2 1/4"
Faceplate Width1"
Fire Rating3 hrs.
Includes HardwareHardware Included
Inside Locking AccessKeyway
Ligature ResistanceNot Ligature Resistant
Lock Assembly TypeCylindrical
Number Of Pins6
Outside Locking AccessKeyway
StandardsUL LISTED
Strike Plate Height2 3/4"

Shipping Info:

Ship weight (kg) 0.8325
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelBacksetFinishKey TypeKeyway TypeNumber Of KeysMortise / CylindricalThrow LengthFaceplate DimensionsPrice
BEST 8T27KSTK626 Deadbolt, 1, Chrome, Different | CN9KLP 8T27KSTK6262 3/8"ChromeDifferentNone-Cylindrical1"1 1/8" x 2 1/4"€316.17
BEST 8T37KSTK613 Deadbolt, 1, Chrome, Not Keyed | CN9KLQ 8T37KSTK6132 3/4"ChromeNot KeyedNone-Cylindrical1"1 1/8" x 2 1/4"€383.63
BEST 8T37LSTK626 Deadbolt, 1, Chrome, Not Keyed | CN9KLR 8T37LSTK6262 3/4"ChromeNot KeyedNone-Cylindrical1"1 1/8" x 2 1/4"€303.51
BEST 8T37KSTK626 Deadbolt, 1, Chrome, Not Keyed | CN9KLT 8T37KSTK6262 3/4"ChromeNot KeyedNone-Cylindrical1"1 1/8" x 2 1/4"€300.22
BEST 9K37IN15DS3613 Deadbolt, 1, Oil Rubbed Bronze, Best F, Different, Ada/Ansi/Bhma/Tuv/Ul, 9K | CN9KLU 9K37IN15DS3613---------
RFQ
BEST 8T27MSTK613 Deadbolt, 1, Oil Rubbed Bronze, Not Keyed | CN9KLV 8T27MSTK613---------
RFQ
BEST 8T27KSTK613 Deadbolt, 1, Oil Rubbed Bronze, Not Keyed | CN9KLW 8T27KSTK6132 3/8"Oil Rubbed BronzeNot KeyedNone-Cylindrical1"1" x 2.25"€273.86

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BEST 8T27LSTK626 Deadbolt, 1, Satin Chrome, Not Keyed
€250.71 /unit