Flat Shipping

Flat Shipping at €24.99 + VAT

BEST 8KDT1DT4C626 Knob Lockset, 1, Knob, Satin Chrome, Not Keyed | CN9LNL

BEST 8KDT1DT4C626 Knob Lockset, 1, Knob, Satin Chrome, Not Keyed

Item: CN9LNL Model: 8KDT1DT4C626Cross Ref: 481U25
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€236.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKnob Lockset
Ada CompliantNo
Backset2 3/4"
Electrical/mechanicalMechanical
FinishSatin Chrome
For Use WithResidential/Light Commercial Applications
FunctionDummy
Handle TypeKnob
IncludesHardware
Key TypeNot Keyed
Keyway TypeNone
Ligature ResistantNo
Location TypeCommercial, Educational, Healthcare, Industrial, Institutional
Lockset Handle TypeKnob
Lockset Performance StrengthHeavy Duty
Mortise / CylindricalCylindrical
Mortise/cylindricalCylindrical
Number Of Keys0
Required Door Thickness1 3/8" to 1 3/4"
Strike Dim.4 7/8"
Strike TypeANSI
StyleKnob
Ansi GradeGrade 1
Ansi Lockset FunctionDummy
Bolt TypeDead Latch
Cylinder Core TypeInterchangeable Core Cylinder
Door Thickness - Maximum2"
Door Thickness - Minimum1 3/8"
Fire Rating3 hrs.
General Lockset FunctionDummy Knob Locksets
Hand OrientationNon Handed
Inside Locking AccessNot Lockable
Knob/handle MaterialBrass, Bronze
Ligature ResistanceNot Ligature Resistant
Lock Assembly TypeCylindrical
Lockset Style8K Round
Lockset TypeMechanical
Outside Locking AccessNot Lockable
Performance Duty Rating1
PropertiesLocking
StandardsANSI, BHMA, CULUS LISTED

Shipping Info:

Ship weight (kg) 1.8
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelKey TypeStyleHandle TypeMortise / CylindricalNumber Of KeysKeyway TypeFunctionStrike TypePrice
BEST 8K37T4AS3626 Knob Lockset, 1, 8K Round, A Rose | CN9LLY 8K37T4AS3626-8K RoundKnobCylindrical-A RoseDormitory-€902.75
BEST 8K37T4ASTK626 Knob Lockset, 1, 8K Round, A Rose | CN9LLZ 8K37T4ASTK626-8K RoundKnobCylindrical-A RoseDormitoryT Strike€897.03
BEST 8K37AB4ASTK626 Knob Lockset, 1, 8K Round, A Rose | CN9LMA 8K37AB4ASTK626-8K RoundKnobCylindrical-A RoseEntrance, OfficeT Strike€897.03
BEST 8K37R4AS3626 Knob Lockset, 1, 8K Round, A Rose | CN9LMB 8K37R4AS3626-8K RoundKnobCylindrical-A RoseClassroom, Privacy-€942.33
BEST 8K30L4AS3626 Knob Lockset, 1, 8K Round, A Rose | CN9LMC 8K30L4AS3626-8K RoundKnobCylindrical-A RosePrivacy-€772.26
BEST 8K30N4AS3626 Knob Lockset, 1, 8K Round, A Rose | CN9LMD 8K30N4AS3626Not Keyed8K RoundKnobCylindrical-A RosePassage-€705.10
BEST 8K37D4AS3626 Knob Lockset, 1, 8K Round, A Rose | CN9LME 8K37D4AS3626-8K RoundKnobCylindrical-A RoseStoreroom-€877.12

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BEST 8KDT1DT4C626 Knob Lockset, 1, Knob, Satin Chrome, Not Keyed
€236.27 /unit