Flat Shipping

Flat Shipping at €24.99 + VAT

BEST 8K37D4CS3626 Knob Lockset, 1, 8K Round, C Rose | CN9LMK

BEST 8K37D4CS3626 Knob Lockset, 1, 8K Round, C Rose

Item: CN9LMK Model: 8K37D4CS3626Cross Ref: 45CX13
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€948.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKnob Lockset
Ada CompliantNo
Electrical/mechanicalMechanical
FunctionStoreroom
Handle TypeKnob
Keyway TypeC Rose
Knob MaterialBrass
Ligature ResistantNo
Lockset Handle TypeKnob
Mortise / CylindricalCylindrical
Number Of Keys0
Style8K Round
Ansi GradeGrade 1
Ansi Lockset FunctionStoreroom
Backset2 3/4"
Bolt TypeDead Latch
Cylinder Core TypeInterchangeable Core Cylinder
Door Thickness - Maximum2"
Door Thickness - Minimum1 3/8"
FinishSatin Chromium Plated
Fire Rating3 hrs.
General Lockset FunctionStoreroom Knob Locksets
Hand OrientationNon Handed
Key TypeNot Keyed
Knob/handle MaterialBrass, Bronze
Ligature ResistanceNot Ligature Resistant
Lock Assembly TypeCylindrical
Lockset Function Ansi CodeF86
Lockset Style8K Round
Lockset TypeMechanical
Number Of Pins7
Outside Locking AccessKeyway
Performance Duty Rating1
PropertiesLocking
StandardsANSI, BHMA, CULUS LISTED
Strike Plate Height4 7/8"
Strike Plate Width1 1/4"
Strike TypeCurved Lip

Shipping Info:

Ship weight (kg) 0.585
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelKey TypeStyleHandle TypeMortise / CylindricalNumber Of KeysKeyway TypeFunctionStrike TypePrice
BEST 8K37T4AS3626 Knob Lockset, 1, 8K Round, A Rose | CN9LLY 8K37T4AS3626-8K RoundKnobCylindrical-A RoseDormitory-€902.75
BEST 8K37T4ASTK626 Knob Lockset, 1, 8K Round, A Rose | CN9LLZ 8K37T4ASTK626-8K RoundKnobCylindrical-A RoseDormitoryT Strike€897.03
BEST 8K37AB4ASTK626 Knob Lockset, 1, 8K Round, A Rose | CN9LMA 8K37AB4ASTK626-8K RoundKnobCylindrical-A RoseEntrance, OfficeT Strike€897.03
BEST 8K37R4AS3626 Knob Lockset, 1, 8K Round, A Rose | CN9LMB 8K37R4AS3626-8K RoundKnobCylindrical-A RoseClassroom, Privacy-€942.33
BEST 8K30L4AS3626 Knob Lockset, 1, 8K Round, A Rose | CN9LMC 8K30L4AS3626-8K RoundKnobCylindrical-A RosePrivacy-€772.26
BEST 8K30N4AS3626 Knob Lockset, 1, 8K Round, A Rose | CN9LMD 8K30N4AS3626Not Keyed8K RoundKnobCylindrical-A RosePassage-€705.10
BEST 8K37D4AS3626 Knob Lockset, 1, 8K Round, A Rose | CN9LME 8K37D4AS3626-8K RoundKnobCylindrical-A RoseStoreroom-€877.12

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BEST 8K37D4CS3626 Knob Lockset, 1, 8K Round, C Rose
€948.91 /unit