Flat Shipping

Flat Shipping at €24.99 + VAT

BEST 5L7MD2626T Interchangeable Core Cabinet and Drawer Dead Bolt Locks, 1 1/2 Inch Size Material Thick | CN9KHH

BEST 5L7MD2626T Interchangeable Core Cabinet and Drawer Dead Bolt Locks, 1 1/2 Inch Size Material Thick

Item: CN9KHH Model: 5L7MD2626TCross Ref: 402T31
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€99.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLock
Body ColorSilver
Body Height2 1/8"
Body ShapeDiamond
Body Thickness1 5/8"
Body Width1 7/8"
Cabinet Lock TypeInterchangeable Core Cabinet And Drawer Dead Bolt Locks
Compatible Cylinder BrandBest
Cylinder Dia.1 1/8"
Distance Between Mounting Holes2 3/16" , 2.188"
For MaterialMetal
For Material Thickness1 1/2"
IncludesSpacer, Strike
Includes Interchangeable Core Lock CoreNo
Includes Mounting HardwareYes
Interchangeable CoreYes
Interchangeable Core TypeSFIC
Key RetainingYes
KeyingCoreless
Latch Bolt Projection0.281"
Latch Bolt ShapeSquare
Lock Body FinishChrome Plated
Lock Body MaterialZinc Die Cast
Lock Body ShapeDiamond
Lock OrientationVertical
Max. Latching Distance3/4"
Mfr. Series5L Series
Mounting HardwareIncluded
Mounting Hardware IncludedYes
Mounting Hardware RequiredYes
Mounting Hole Dia.1 1/8" , 3/16"
Mounting StyleMortise
Number Of Keys0
Number Of Mounting Holes2
Opens WithKey
OrientationVertical
Rear Projection3/4"
Security LevelGeneral Security
Throw Length1/2"
Unlock Turn DirectionCW
Unlocking RadiusQuarter Turn
Cylinder Diameter1 1/8"
Lock Body ColorSilver
Lock Body Dimensions2 1/8" x 1 7/8" x 1 5/8"
Series5L Series

Shipping Info:

Ship weight (kg) 0.3375
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelFor Material ThicknessMounting Hole Dia.Key RetainingInterchangeable Core TypeLock Body MaterialLock Body FinishBody ColorDistance Between Mounting HolesPrice
BEST 5L7MD2612T Interchangeable Core Cabinet and Drawer Dead Bolt Locks, 1 1/2 Inch Size Material Thick | CN9KHD 5L7MD2612T1 1/2"3/16"YesSFICZinc Die CastBrassGold2.188"€90.42
BEST 5L7MD2606T Interchangeable Core Cabinet and Drawer Dead Bolt Locks, 1 1/2 Inch Size Material Thick | CN9KHE 5L7MD2606T1 1/2"3/16"YesSFICZinc Die CastBrassGold2.188"€92.96
BEST 5L7MD2626 Interchangeable Core Cabinet and Drawer Dead Bolt Locks, 1 1/2 Inch Size Material Thick | CN9KHF 5L7MD26261 1/2"3/16"NoSFICZinc Die CastChrome PlatedSilver2.188"€83.03
BEST 5L7MD2606 Interchangeable Core Cabinet and Drawer Dead Bolt Locks, 1 1/2 Inch Size Material Thick | CN9KHG 5L7MD26061 1/2"3/16"NoSFICZinc Die CastBrassGold2.188"€81.10
BEST 5L7RD2626A450 Interchangeable Core Cabinet and Drawer Dead Bolt Locks, 1 Inch Size Material Thick | CN9KHJ 5L7RD2626A4501"3/16"NoSFICZinc Die CastChrome PlatedSilver2.188"€79.26
BEST 5L7RD2625T Interchangeable Core Cabinet and Drawer Dead Bolt Locks, 1 Inch Size Material Thick | CN9KHK 5L7RD2625T1"3/16"YesSFICZinc Die CastChrome PlatedSilver2.188"€81.42
BEST 5L7RD2626A451 Interchangeable Core Cabinet and Drawer Dead Bolt Locks, 1 Inch Size Material Thick | CN9KHL 5L7RD2626A4511"3/16"NoSFICZinc Die CastChrome PlatedSilver2.188"€78.56

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BEST 5L7MD2626T Interchangeable Core Cabinet and Drawer Dead Bolt Locks, 1 1/2 Inch Size Material Thick
€99.37 /unit