Flat Shipping

Flat Shipping at €24.99 + VAT

BEST 45H7T3H626LHRB Door Lever Lockset, Grade 1, 40H Rose, Satin Chrome, Not Keyed | CN9KQA

BEST 45H7T3H626LHRB Door Lever Lockset, Grade 1, 40H Rose, Satin Chrome, Not Keyed

Item: CN9KQA Model: 45H7T3H626LHRBCross Ref: 454V27
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemDoor Lever Lockset
Ada CompliantYes
Ansi Lockset FunctionDormitory
Cylinder Core TypeInterchangeable Core Cylinder
Door Thickness - Maximum5"
Door Thickness - Minimum1 3/4"
General Lockset FunctionOffice Lever Locksets
IncludesLatch
Key TypeNot Keyed
Lock Assembly TypeMortise
Lockset Handle TypeLever
Lockset Style40H Rose
Lockset TypeMechanical
Mounting StyleThru Bolt
PropertiesLocking
StandardsANSI A117.1, ANSI A156.13, BHMA, CULUS LISTED
Strike Plate Height4 7/8"

Shipping Info:

Ship weight (kg) 1.665
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelVisual Indicator MessageStyleLigature ResistantFinishKey TypeBacksetStrike Dim.Number Of KeysPrice
BEST 45H7A16J626LH Door Lever Lockset, Grade 1, 40 H Escutcheon, Satin Chrome, Not Keyed | CN9KMM 45H7A16J626LH---------
RFQ
BEST 45H7D3J626LH Door Lever Lockset, Grade 1, 40 H Escutcheon, Satin Chrome, Not Keyed | CN9KMN 45H7D3J626LHNo Message40 H EscutcheonNoSatin ChromeNot Keyed-4 7/8" x 1 1/4"-€953.65
BEST 45H7D16J626RH Door Lever Lockset, Grade 1, 40 H Escutcheon, Satin Chrome, Not Keyed | CN9KMP 45H7D16J626RHNo Message40 H EscutcheonNoSatin ChromeNot Keyed-4 7/8" x 1 1/4"-€953.65
BEST 45H7D14J626LH Door Lever Lockset, Grade 1, 40 H Escutcheon, Satin Chrome, Not Keyed | CN9KMQ 45H7D14J626LHNo Message40 H EscutcheonNoSatin ChromeNot Keyed-4 7/8" x 1 1/4"-€918.74
BEST 45H7D15J626RHRB Door Lever Lockset, Grade 1, 40 H Escutcheon, Satin Chrome, Not Keyed | CN9KMR 45H7D15J626RHRBNo Message40 H EscutcheonNoSatin ChromeNot Keyed-4 7/8" x 1 1/4"-€918.74
BEST 45H7T14J626LH Door Lever Lockset, Grade 1, 40 H Escutcheon, Satin Chrome, Not Keyed | CN9KMT 45H7T14J626LHNo Message40 H EscutcheonNoSatin ChromeNot Keyed-4 7/8" x 1 1/4"-€948.78
BEST 45H7R14J626LHRB Door Lever Lockset, Grade 1, 40 H Escutcheon, Satin Chrome, Not Keyed | CN9KMU 45H7R14J626LHRBNo Message40 H EscutcheonNoSatin ChromeNot Keyed-4 7/8" x 1 1/4"-€918.74

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BEST 45H7T3H626LHRB Door Lever Lockset, Grade 1, 40H Rose, Satin Chrome, Not Keyed