Flat Shipping

Flat Shipping at €24.99 + VAT

BEST 1E74C181RP3606 Mortise Cylinder, Satin Brass, Ring/Spacer | CN9LVG

BEST 1E74C181RP3606 Mortise Cylinder, Satin Brass, Ring/Spacer

Item: CN9LVG Model: 1E74C181RP3606Cross Ref: 402R04
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€115.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMortise Cylinder
FinishSatin Brass
IncludesRing, Spacer
Number Of Keys0
Number Of Pins0
Cylinder Core TypeInterchangeable Core Cylinder
Location TypeCommercial, Educational, Government, Healthcare
Lock Assembly TypeMortise
MaterialBronze, Solid Brass
StandardsANSI/BHMA

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelNumber Of PinsFinishMaterialTypeNumber Of KeysColorPrice
BEST 12E72-S2RP613 Lockset Cylinder, 6 To 7 Pins | CN9LPP 12E72-S2RP6136 to 7-Rubbed BronzeRim Cylinder--€108.22
BEST 12E72-S2RP626 Lockset Cylinder, Satin Chrome, 6 To 7 Pins | CN9LPQ 12E72-S2RP6266 to 7Satin ChromeBrassRim Cylinder--€109.07
BEST 1E74-C181RP3613 Mortise Cylinder, 6 To 7 Pins | CN9LPR 1E74-C181RP36136 to 7-Rubbed BronzeMortise Cylinder--€121.00
BEST 1E74-C4RP3613 Mortise Cylinder, 6 To 7 Pins Cylinder | CN9LPT 1E74-C4RP36136 to 7-Rubbed BronzeMortise Cylinder--€121.68
BEST 1E74C4RP3622 Mortise Cylinder, Black | CN9LPU 1E74C4RP3622-----Black€93.34
BEST 1E74C265RP3605 Mortise Cylinder, Bright Brass | CN9LPV 1E74C265RP3605-------
RFQ
BEST 1E74C4RP3605 Mortise Cylinder, Bright Brass, Ring/Spacer | CN9LPX 1E74C4RP3605-------
RFQ

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BEST 1E74C181RP3606 Mortise Cylinder, Satin Brass, Ring/Spacer
€115.95 /unit