Flat Shipping

Flat Shipping at €24.99 + VAT

BEST 1E04RP3626 Mortise Cylinder, Satin Chrome, Door Locksets, Cylinder Rings/Set Screw | CN9LTQ

BEST 1E04RP3626 Mortise Cylinder, Satin Chrome, Door Locksets, Cylinder Rings/Set Screw

Item: CN9LTQ Model: 1E04RP3626Cross Ref: 481T81
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€55.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMortise Cylinder
FinishSatin Chrome
For Use WithDoor Locksets
IncludesCylinder Rings, Set Screw
Location TypeCommercial, Educational, Healthcare, Industrial, Institutional
MaterialBrass
Number Of Keys0
Number Of Pins0
TypeDummy Mortise Cylinder
Cylinder Core TypeInterchangeable Core Cylinder
Includes HardwareHardware Included
Lock Assembly TypeMortise
StandardsANSI/BHMA, ASTM, UL LISTED

Shipping Info:

Ship weight (kg) 0.1935
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelNumber Of PinsFinishMaterialTypeNumber Of KeysColorPrice
BEST 12E72-S2RP613 Lockset Cylinder, 6 To 7 Pins | CN9LPP 12E72-S2RP6136 to 7-Rubbed BronzeRim Cylinder--€108.22
BEST 12E72-S2RP626 Lockset Cylinder, Satin Chrome, 6 To 7 Pins | CN9LPQ 12E72-S2RP6266 to 7Satin ChromeBrassRim Cylinder--€109.07
BEST 1E74-C181RP3613 Mortise Cylinder, 6 To 7 Pins | CN9LPR 1E74-C181RP36136 to 7-Rubbed BronzeMortise Cylinder--€121.00
BEST 1E74-C4RP3613 Mortise Cylinder, 6 To 7 Pins Cylinder | CN9LPT 1E74-C4RP36136 to 7-Rubbed BronzeMortise Cylinder--€121.68
BEST 1E74C4RP3622 Mortise Cylinder, Black | CN9LPU 1E74C4RP3622-----Black€93.34
BEST 1E74C265RP3605 Mortise Cylinder, Bright Brass | CN9LPV 1E74C265RP3605-------
RFQ
BEST 1E74C4RP3605 Mortise Cylinder, Bright Brass, Ring/Spacer | CN9LPX 1E74C4RP3605-------
RFQ

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BEST 1E04RP3626 Mortise Cylinder, Satin Chrome, Door Locksets, Cylinder Rings/Set Screw
€55.84 /unit