Flat Shipping

Flat Shipping at €24.99 + VAT

BEST 1CC0BP Interchangeable Core, Painted | CN9LGB

BEST 1CC0BP Interchangeable Core, Painted

Item: CN9LGB Model: 1CC0BPCross Ref: 425P96
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€5.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInterchangeable Core
FinishPaint
For Use WithSFIC Locking Hardware
MaterialPlastic
Number Of Pins0
Cylinder Core TypeSmall Format Interchangeable Core Cylinder
Lock Assembly TypeCylindrical

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelNumber Of PinsKeyway TypeMaterialFinishPrice
BEST 1C7A1606 Interchangeable Core, A, 7 Pins | CN9LFE 1C7A16067A--€71.69
BEST 1CC7A2GREEN Interchangeable Core, A, Painted, 7 Pins | CN9LFF 1CC7A2GREEN7APlasticPaint€28.78
BEST 1C7A1606 Interchangeable Core, A, Satin Brass, 7 Pins | CN9LFG 1C7A16067A--€54.15
BEST 1C7B1626 Interchangeable Core, B, Satin Chrome, 7 Pins | CN9LFH 1C7B16267BChromeSatin Chrome€59.91
BEST 1CB7B116263857 Interchangeable Core, B1, Satin Chrome, 7 Pins | CN9LFJ 1CB7B1162638577B1ChromeSatin Chrome€75.80
BEST 1CB7B21626 Interchangeable Core, B2, Satin Chrome, 7 Pins | CN9LFK 1CB7B216267B2ChromeSatin Chrome€76.13
BEST 1CB7B31626 Interchangeable Core, B3, Satin Chrome, 7 Pins | CN9LFL 1CB7B31626-----
RFQ

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BEST 1CC0BP Interchangeable Core, Painted
€5.57 /unit