Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BESSEY TW28-30-12K Table Clamp 4500 Lb 16-59/64in.d | AG4UXP 34RP45

BESSEY TW28-30-12K Table Clamp 4500 Lb 16-59/64in.d

Item: AG4UXP Model: TW28-30-12KCross Ref: 34RP45
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€80.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTable Clamp
Compatible WithWelding Table
Depth16.922"
Diameter1 1/8"
FeaturesFixed Throat Depth, Sliding Arm, Tempered Profile
Height16.922"
IncludesT-Bar
Load Capacity4500 lbs.
Max. Jaw Opening12"
Number Of Surfaces1
Outside Dia.1.1"
Overall Depth16.9"
Thread Size1 1/8"
Width1.578"

Shipping Info:

Ship weight (kg) 1.6785
Ship height (cm)43
Ship length (cm)18
Ship width (cm)4
HS code8205700090
Country of OriginDE

Product Variants

ProductModelDepthOutside Dia.Number Of SurfacesHeightDiameterLoad CapacityMax. Jaw OpeningPrice
BESSEY TW28-30-12H Table Clamp 4500 Lb 1-1/8in. Dia. | AG4UXR 34RP47 TW28-30-12H16.922"1.1"116.922"1 1/8"4500 lbs.12"€103.48
BESSEY TW28-30-12-2K Table Clamp 4500 Lb 16-59/64in.h | AG4UYC 34RP43 TW28-30-12-2K16.922"1.1"116.922"1 1/8"4500 lbs.12"€57.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BESSEY TW28-30-12K Table Clamp 4500 Lb 16-59/64in.d
€80.76 /unit