Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BESSEY RSC-18 Cross Over Clamp Antivibe 18 Inch Ergo | AC2EJQ 2JFV9

BESSEY RSC-18 Cross Over Clamp Antivibe 18 Inch Ergo

Item: AC2EJQ Model: RSC-18Cross Ref: 2JFV9
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€127.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSliding Arm Bar Clamp
Bar MaterialSteel
Clamp Face (in.)1 1/8" x 2"
Handle Length4"
Handle MaterialSteel
Load Capacity1100 lbs.
Max. Jaw Opening18"
Nominal Clamping Pressure1100 lbs.
Nominal Rail Size63/64" x 15/32"
Opening18"
Pad TypeSwivel
Screw Size0.703"
Spindle Dia.45/64"
Swivel Pad1 1/2"
Swivel TypeSnap On
Throat Depth4 3/4"
TypeErgonomic Grip, Maxflex Anti Vibration Cross Over
Duty RatingMedium Duty
Jaw Opening - Maximum18"
Jaw Pad TypeStandard
Jaw Pad Width1 1/2"
Slide MechanismClutch

Shipping Info:

Ship weight (kg) 2.3175
Ship height (cm)3.05
Ship length (cm)60.96
Ship width (cm)20.32
HS code8205700090
Country of OriginDE

Product Variants

ProductModelMax. Jaw OpeningThroat DepthNominal Clamping PressureLoad CapacityOpeningSwivel PadNominal Rail SizeBar MaterialPrice
BESSEY RSC-8 Cross Over Clamp Antivibe 8 Inch Ergo | AC2EJN 2JFV7 RSC-88"4"770 lbs.770 lbs.8"1 1/4"49/64" x 3/8"Steel€57.20
BESSEY RSC-12 Cross Over Clamp Antivibe 12 Inch Ergo | AC2EJP 2JFV8 RSC-1212"5 1/2"1100 lbs.1100 lbs.12"1 1/2"63/64" x 15/32"Steel€86.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BESSEY RSC-18 Cross Over Clamp Antivibe 18 Inch Ergo
€127.10 /unit