Flat Shipping

Flat Shipping at €24.99 + VAT

BESSEY LM2.006 Bar Clamp, Light Duty, 6 Inch Jaw Opening - | CN9GMW

BESSEY LM2.006 Bar Clamp, Light Duty, 6 Inch Jaw Opening -

Item: CN9GMW Model: LM2.006Cross Ref: 44ZL35
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€14.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBar Clamp
Bar MaterialZinc Die Cast
Bar Width5/8"
Clamping Force330 lbs.
Duty RatingLight Duty
Handle Length3"
Handle MaterialWood
Jaw Pad TypeNon Marring
Jaw Pad Width7/8"
Max. Jaw Opening6"
Slide MechanismClutch
Throat Depth2"
Jaw Opening - Maximum6"

Shipping Info:

Ship weight (kg) 0.2835
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelMax. Jaw OpeningThroat DepthJaw Pad TypeClamping ForceDuty RatingSlide MechanismHandle StyleShapePrice
BESSEY TGJ2.506+2K Bar Clamp Sliding Arm 6 Inch | AH3KVQ 32PJ66 TGJ2.506+2K6"2 1/2"Swivel---Screwdriver-€25.94
BESSEY TGJ2.512+2K Bar Clamp Standard 12 Inch | AH3KVR 32PJ67 TGJ2.512+2K12"2 1/2"Standard-----€26.21
BESSEY TGJ2.518+2K Bar Clamp Composite Plastic 18 Inch | AH3KVT 32PJ68 TGJ2.518+2K18"2 1/2"Standard-----€29.34
BESSEY TGJ2.524+2K Bar Clamp Sliding Arm 6 Inch Width | AH3KVU 32PJ69 TGJ2.524+2K24"2 1/2"Standard-----€32.07
BESSEY TGJ2.530+2K Bar Clamp Sliding Arm 30 Inch | AH3KVV 32PJ70 TGJ2.530+2K30"2 1/2"Standard-----€36.08
BESSEY TGJ2.536+2K Bar Clamp Sliding Arm 36 Inch | AH3KVW 32PJ71 TGJ2.536+2K36"2 1/2"Standard-----€37.68
BESSEY TG4.008+2K Bar Clamp Standard 8 Inch | AH3KVX 32PJ72 TG4.008+2K8"4"Swivel---Screwdriver-€35.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BESSEY LM2.006 Bar Clamp, Light Duty, 6 Inch Jaw Opening -
€14.27 /unit