Flat Shipping

Flat Shipping at €24.99 + VAT

BESSEY GZ30-12PH Bar Clamp, Medium Duty, Pivoting Screwdriver Handle, 12 Inch Jaw Opening - | CN9GMN

BESSEY GZ30-12PH Bar Clamp, Medium Duty, Pivoting Screwdriver Handle, 12 Inch Jaw Opening -

Item: CN9GMN Model: GZ30-12PHCross Ref: 60PR93
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€96.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBar Clamp
Bar MaterialSteel
Bar Thickness3/8"
Bar Width1"
Clamping Force1100 lbs.
Duty RatingMedium Duty
FunctionClamp
Handle Length4 1/2"
Handle MaterialPlastic
Handle StylePivoting Screwdriver
Jaw Pad TypeSwivel
Jaw Pad Width1 1/4"
Max. Jaw Opening12"
ShapeF Style
Slide MechanismClutch
Spindle FinishSpatter Resistant
Spindle MaterialHigh Carbon
Throat Depth4 3/4"
Jaw Opening - Maximum12"

Shipping Info:

Ship weight (kg) 0.63
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelMax. Jaw OpeningThroat DepthJaw Pad TypeClamping ForceDuty RatingSlide MechanismHandle StyleShapePrice
BESSEY TGJ2.506+2K Bar Clamp Sliding Arm 6 Inch | AH3KVQ 32PJ66 TGJ2.506+2K6"2 1/2"Swivel---Screwdriver-€25.94
BESSEY TGJ2.512+2K Bar Clamp Standard 12 Inch | AH3KVR 32PJ67 TGJ2.512+2K12"2 1/2"Standard-----€26.21
BESSEY TGJ2.518+2K Bar Clamp Composite Plastic 18 Inch | AH3KVT 32PJ68 TGJ2.518+2K18"2 1/2"Standard-----€29.34
BESSEY TGJ2.524+2K Bar Clamp Sliding Arm 6 Inch Width | AH3KVU 32PJ69 TGJ2.524+2K24"2 1/2"Standard-----€32.07
BESSEY TGJ2.530+2K Bar Clamp Sliding Arm 30 Inch | AH3KVV 32PJ70 TGJ2.530+2K30"2 1/2"Standard-----€36.08
BESSEY TGJ2.536+2K Bar Clamp Sliding Arm 36 Inch | AH3KVW 32PJ71 TGJ2.536+2K36"2 1/2"Standard-----€37.68
BESSEY TG4.008+2K Bar Clamp Standard 8 Inch | AH3KVX 32PJ72 TG4.008+2K8"4"Swivel---Screwdriver-€35.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BESSEY GZ30-12PH Bar Clamp, Medium Duty, Pivoting Screwdriver Handle, 12 Inch Jaw Opening -
€96.96 /unit