Flat Shipping

Flat Shipping at €24.99 + VAT

BESSEY CM60 C-Clamp, Medium Duty, Flat, Swivel, Sliding T Handle, 0 Inch to 6 in, 3 Inch Throat Dp | CN9KFK

BESSEY CM60 C-Clamp, Medium Duty, Flat, Swivel, Sliding T Handle, 0 Inch to 6 in, 3 Inch Throat Dp

Item: CN9KFK Model: CM60Cross Ref: 60PR70
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€29.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemC-Clamp
Body ColorBlack
Body MaterialDrop Forged Steel
Clamping Force1800 lbs.
Duty RatingMedium Duty
Handle MaterialNo
Handle StyleSliding T
Jaw Pad TypeFlat
Max. Jaw Opening6"
Number Of Anvils1
Number Of Spindles1
Release MechanismStandard Thread
Spindle FinishPowder Coated
Spindle MaterialSteel
Swivel Or Fixed PadSwivel
Throat Depth3"
Throat ShapeStandard
Jaw Opening - Maximum6"
Jaw Opening - Minimum0"

Shipping Info:

Ship weight (kg) 1.1925
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMax. Jaw OpeningThroat DepthSpindle FinishDuty RatingClamping ForceBody ColorNumber Of AnvilsRelease MechanismPrice
BESSEY B-EC3 C-clamp 3-way 2-1/2 Inch 2-1/2 Deep Black | AA8MEZ 19C749 B-EC32 1/2"2 1/2"Bright--Black--€24.29
BESSEY QRCC3 C-clamp Quick Release 3 Inch 1.75 Deep Black | AA8MFB 19C751 QRCC33 1/2"1 3/4"ChromeMedium Duty-Black1Push Button€26.05
BESSEY QRCC4 C-clamp Quick Release 4 Inch 2.75 Deep Black | AA8MFC 19C752 QRCC44 3/8"2 1/4"ChromeMedium Duty-Black1Push Button€29.49
BESSEY QRCC6 C-clamp Quick Release 6 Inch 3.88 Deep Black | AA8MFD 19C753 QRCC66 5/8"3 7/8"ChromeMedium Duty-Black1Push Button€40.72
BESSEY DHCC-4 C-clamp Double Head 4 Inch 2-1/4 Deep Black | AA8MFE 19C754 DHCC-44"2 1/4"ChromeMedium Duty-Black2Standard Thread€36.85
BESSEY DHCC-6 C-clamp Double Head 6 Inch 2-7/8 Deep Black | AA8MFF 19C755 DHCC-66"2 7/8"ChromeMedium Duty-Black2Standard Thread€46.52
BESSEY CDF410 C-Clamp, Extra Heavy Duty, Flat, Swivel, Sliding T Handle, 0 Inch to 10 in | CN9KEV CDF41010"6"Black OxideExtra Heavy Duty8000 lbs.Black1Standard Thread€155.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BESSEY CM60 C-Clamp, Medium Duty, Flat, Swivel, Sliding T Handle, 0 Inch to 6 in, 3 Inch Throat Dp
€29.83 /unit