Flat Shipping

Flat Shipping at €24.99 + VAT

BESSEY CM15 C-Clamp, Light Duty, Flat, Swivel, Sliding T Handle, 0 Inch to 1 1/2 in | CN9KFC

BESSEY CM15 C-Clamp, Light Duty, Flat, Swivel, Sliding T Handle, 0 Inch to 1 1/2 in

Item: CN9KFC Model: CM15Cross Ref: 60PR63
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€5.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemC-Clamp
Body ColorGray
Body MaterialDrop Forged Steel
Clamping Force750 lbs.
Duty RatingLight Duty
Handle MaterialNo
Handle StyleSliding T
Jaw Pad TypeFlat
Max. Jaw Opening1 1/2"
Number Of Anvils1
Number Of Spindles1
Release MechanismStandard Thread
Spindle FinishGalvanized
Spindle MaterialSteel
Swivel Or Fixed PadSwivel
Throat Depth1 1/2"
Throat ShapeStandard
Jaw Opening - Maximum1 1/2"

Shipping Info:

Ship weight (kg) 0.1372
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMax. Jaw OpeningThroat DepthSpindle FinishDuty RatingClamping ForceBody ColorNumber Of AnvilsRelease MechanismPrice
BESSEY B-EC3 C-clamp 3-way 2-1/2 Inch 2-1/2 Deep Black | AA8MEZ 19C749 B-EC32 1/2"2 1/2"Bright--Black--€24.29
BESSEY QRCC3 C-clamp Quick Release 3 Inch 1.75 Deep Black | AA8MFB 19C751 QRCC33 1/2"1 3/4"ChromeMedium Duty-Black1Push Button€26.05
BESSEY QRCC4 C-clamp Quick Release 4 Inch 2.75 Deep Black | AA8MFC 19C752 QRCC44 3/8"2 1/4"ChromeMedium Duty-Black1Push Button€29.49
BESSEY QRCC6 C-clamp Quick Release 6 Inch 3.88 Deep Black | AA8MFD 19C753 QRCC66 5/8"3 7/8"ChromeMedium Duty-Black1Push Button€40.72
BESSEY DHCC-4 C-clamp Double Head 4 Inch 2-1/4 Deep Black | AA8MFE 19C754 DHCC-44"2 1/4"ChromeMedium Duty-Black2Standard Thread€36.85
BESSEY DHCC-6 C-clamp Double Head 6 Inch 2-7/8 Deep Black | AA8MFF 19C755 DHCC-66"2 7/8"ChromeMedium Duty-Black2Standard Thread€46.52
BESSEY CDF410 C-Clamp, Extra Heavy Duty, Flat, Swivel, Sliding T Handle, 0 Inch to 10 in | CN9KEV CDF41010"6"Black OxideExtra Heavy Duty8000 lbs.Black1Standard Thread€155.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BESSEY CM15 C-Clamp, Light Duty, Flat, Swivel, Sliding T Handle, 0 Inch to 1 1/2 in
€5.37 /unit