Flat Shipping

Flat Shipping at €24.99 + VAT

BESSEY BSG21-14 Hold Down Table Clamp, 2650 lb Clamping Force, 5 1/2 Inch Throat Depth | CN9KEC

BESSEY BSG21-14 Hold Down Table Clamp, 2650 lb Clamping Force, 5 1/2 Inch Throat Depth

Item: CN9KEC Model: BSG21-14Cross Ref: 51ZX46
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€298.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTable Clamp
Clamping Force2650 lbs.
Maximum Clamping Height8 1/4"
Mounting Hole Accepts5/8"
Rail Profile Thickness0.59"
Rail Profile Width1.18"
Throat Depth5 1/2"
Clamping Height - Maximum8 1/4"

Shipping Info:

Ship weight (kg) 0.8505
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelClamping ForceThroat DepthMax. Jaw OpeningSpreading Capacity (maximum)Bar MaterialHandle MaterialJaw Pad HeightJaw Pad StylePrice
BESSEY EZ15-6 Clamp, Soft-Touch Grooved, 6 Inch | CV4EKX EZ15-6150 lbs.2 1/2"6"12"SteelComposite Plastic1 1/4"Grooved€22.92
BESSEY EZ30-6 Clamp, Soft-Touch Grooved, 12 Inch | CV4EKY EZ30-6150 lbs.2 1/2"12"18"SteelComposite Plastic1 1/4"Grooved€25.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BESSEY BSG21-14 Hold Down Table Clamp, 2650 lb Clamping Force, 5 1/2 Inch Throat Depth
€298.35 /unit